WESTWARD 10J242 Nut Driver Hex 5.5mm Brown Steel | AA2GXE

WESTWARD 10J242 Nut Driver Hex 5.5mm Brown Steel

Item: AA2GXE Model: 10J242
7 In Stock

Ships within 2 days via

€10.96 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Nut Driver
Bolt Clearance 3"
Color Black, Blue
Color Coded Brown
Corrosion Resistance No
Esd Safe No
Fastener Holding No
Grip Style Plain
Handle Acetate
Handle Color Brown, Clear
Handle Design Fluted
Handle Material Plastic
Handle Shape Straight
Handle Type Molded
Hex Size 5.5 mm
Insulated No
Insulated / Uninsulated Uninsulated
Magnetic/nonmagnetic Nonmagnetic
Magnetized Tip No
Measurement Type Metric
Non Sparking No
Non-magnetic No
Number Of Pieces 1
Nut Driver Handle Design Fluted
Nut Driver Handle Material Acetate
Nut Driver Shank Length 3"
Nut Driver Shank Material Alloy Steel
Nut Driver Shank Style Hollow Round
Nut Holding No
Overall Length 7 1/4"
Ratcheting No
Replaceable Shank No
Sae Or Metric Metric
Screwdriver And Nut Driver Grouping Nut Drivers
Shank Round
Shank Finish Natural
Shank Length 3"
Shank Material Alloy Steel
Shank Shape Round
Shank Type Hollow Round
Tether Capable Not Tether Capable
Container Type None

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)11.94
Ship length (cm)22.86
Ship width (cm)10.67
HS code8205400000
Country of OriginTW

Product Variants

ProductModelTip SizeFor Fastener SizeMeasurement TypeNon-sparkingTether ReadyPrice
WESTWARD 10J237 Nut Driver Hex 11/32 Inch Green Steel | AA2GWZ 10J237--SAENoNo€10.96
WESTWARD 10J250 Nut Driver Set Hex 1/4 5/16 Inch 2 Pc | AA2GXN 10J250--SAENoNo€15.19
WESTWARD 10J251 Nut Driver Hex 1/4 Inch Blue/black Steel | AA2GXP 10J251--SAENoNo€12.03
WESTWARD 10J265 Nut Driver Hex 1/2 Inch Blue Steel | AA2GXX 10J265--SAENoNo€17.82
WESTWARD 10J288 Nut Driver Hex 1/4 Inch Red Steel | AA2GYA 10J288--SAENoNo€12.22
WESTWARD 10J290 Nut Driver Hex 11/32 Inch Blue/black Steel | AA2GYC 10J290--SAENoNo€12.37
WESTWARD 10J304 Nut Driver Hex 12mm Red Steel | AA2GYP 10J30412 mm12 mm-NoNo€14.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10J242 Nut Driver Hex 5.5mm Brown Steel
€10.96 /unit