WESTWARD 10G170 Wheelbarrow Tire Knobby 14-1/2 Inch Diameter | AA2FJH

WESTWARD 10G170 Wheelbarrow Tire Knobby 14-1/2 Inch Diameter

Item: AA2FJH Model: 10G170
7 In Stock

Ships within 2 days via

€81.47 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Wheelbarrow Tire, 5/8 In. Axle
Outside Dia. 14 1/2"
Tire Rim Dia. 8"
Tire Thickness 3 3/4"
Tread Knobby

Shipping Info:

Ship weight (kg) 2.7675
Ship height (cm)17.78
Ship length (cm)36.83
Ship width (cm)36.83
HS code8716900000
Country of OriginCN

Product Details:

    • Tire Material (PU Foam, Steel)
    • Tire Width (6")

Product Variants

ProductModelTreadOutside Dia.Tire Rim Dia.Tire ThicknessPrice
WESTWARD 10G169 Wheelbarrow Tire Ribbed 16 Inch Diameter | AA2FJG 10G169Ribbed16"8"3 3/4"€84.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10G170 Wheelbarrow Tire Knobby 14-1/2 Inch Diameter
€81.47 /unit