WESTWARD 10G165 Wheelbarrow Polypropylene 8 cubic feet Pneumatic | AA2FJC

WESTWARD 10G165 Wheelbarrow Polypropylene 8 cubic feet Pneumatic

Item: AA2FJC Model: 10G165
In Stock

Get it by Monday, Sep 29

€200.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wheelbarrow
Axle Dia. 3/4"
Capacity 8 cu. ft.
Handle Material Hardwood
Handles Hardwood
Number Of Wheels 2
Wheel Dia. 15 1/2"
Wheel Material Rubber, Steel
Wheel Type Pneumatic
Wheel Width 3 5/8"

Shipping Info:

Ship weight (kg) 24.975
Ship height (cm)111.25
Ship length (cm)90.42
Ship width (cm)50.8
HS code8716805090
Country of OriginCN

Product Details:

    • Tray Material (Polyethylene)

Product Variants

ProductModelTray MaterialPrice
WESTWARD 20KP46 Wheelbarrow Steel 8 cubic feet 2 Pneumatic | AF6VQC 20KP46Steel€244.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10G165 Wheelbarrow Polypropylene 8 cubic feet Pneumatic
€200.27 /unit