Flat Shipping
Flat Shipping at

WESTWARD 10D710 Bench Vise Utility Workshop Swivel 4-1/2 | AA2CKU

WESTWARD 10D710 Bench Vise Utility Workshop Swivel 4-1/2

Item: AA2CKU Model: 10D710
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€200.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Workshop Vise
Base Material Cast Iron
Base Type Swivel
Deep Throat No
Duty Rating Standard Duty
Duty Rating - Vises Standard Duty
Features Large Anvil Surface
High Visibility No
High-visibility No
Includes Pipe Jaw Yes
Jaw Attachment Type Fixed, Replaceable
Jaw Face Serrated
Jaw Face Type Serrated
Jaw Face Width 4 1/2"
Jaw Material Iron
Jaw Type Fixed Pipe Jaw, Replaceable Top Jaw
Jaw Width 4 1/2"
Material Cast Iron
Material -vises Cast Iron
Material Process Cast
Max. Jaw Opening 4"
Max. Opening 4"
Mounting Hole Dia. 0.469"
Number Of Lock Down Bolts 1
Number Of Mounting Points 4
Overall Height 6 1/2"
Overall Length 10 1/2"
Overall Width 6 7/16"
Pipe Diameter - Maximum 1 1/2"
Pipe Diameter - Minimum 1/8"
Pipe Jaw Included Yes
Product Grouping - Vises Bench Vises
Quick-acting No
Reversible No
Spindle Type Covered
Swivel Angle 180°
Throat Depth 2 1/2"
Throat Depth - Vises 2 1/2"
Vise Type Combination Vise

Shipping Info:

Ship weight (kg) 8.28
Ship height (cm)16.51
Ship length (cm)26.67
Ship width (cm)16.27
HS code8205700030
Country of OriginCN

Product Details:

    • Pipe Jaw Included (Yes)

Product Variants

ProductModelMPNPrice
WESTWARD 10D694 Bench Vise Utility Swivel 7 In | AA2CKE 10D69410D694€335.87
WESTWARD 10D695 Bench Vise Utility Swivel 6 In | AA2CKF 10D69510D695€261.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10D710 Bench Vise Utility Workshop Swivel 4-1/2
€200.60 /unit