WESCO 492252 Lift Table 96 x 36 x 36-3/8 Inch | AD7ELW 4DYH3 / STN-3608-3F

WESCO 492252 STN-3608-3F Lift Table 96 x 36 x 36-3/8 Inch

Item: AD7ELW Model: 492252Cross Ref: 4DYH3 / STN-3608-3F
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,524.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Lift Table
Caster Dia. 8"
Caster Wheel Dia. 8"
Load Capacity 3000 lbs.
Lowered Height 33 1/8"
Material Steel
Max. Lifting Height 56 3/8"
Min. Lifting Height 36 3/8"
Number Of Posts 4
Overall Height 56 3/8"
Overall Length 96"
Overall Width 36"
Platform Width 96"
Powered By Hydraulic Foot Operated
Raised Height 56 3/8"
Wheel Dia. 8"
Wheel Material Steel
Wheel Type Steel

Shipping Info:

Ship weight (kg) 429.3
Ship height (cm)92.39
Ship length (cm)243.84
Ship width (cm)91.44
HS code8428900290
Country of OriginUS

Product Variants

ProductModelOverall WidthLoad CapacityPlatform WidthMin. Lifting HeightMax. Lifting HeightPlatform LengthOverall LengthOverall HeightPrice
WESCO 492128 Lift Table 60 x 30 x 30 Inch | AD7ELP 4DYG6 / STN-3005-2F 492128--------€2,637.76
RFQ
WESCO 492129 Lift Table 72 x 30 x 30 Inch | AD7ELQ 4DYG7 / STN-3006-2F 492129--------€3,814.25
RFQ
WESCO 492130 Lift Table 96 x 30 x 30 Inch | AD7ELR 4DYG8 / STN-3008-2F 492130--------€2,976.93
RFQ
WESCO 492131 Lift Table 120 x 30 x 30 Inch | AD7ELT 4DYG9 / STN-3010-2F 492131--------€4,351.81
WESCO 492250 Lift Table 60 x 36 x 36-3/8 Inch | AD7ELU 4DYH1 / STN-3605-3F 49225036"3000 lbs.60"36 3/8"56 3/8"30"60"56 3/8"€5,312.84
RFQ
WESCO 492251 Lift Table 72 x 36 x 36-3/8 Inch | AD7ELV 4DYH2 / STN-3606-3F 49225136"3000 lbs.72"36 3/8"56 3/8"30"72"56 3/8"€7,677.35
RFQ
WESCO 492253 Lift Table 120 x 36 x 36-3/8 Inch | AD7ELX 4DYH4 / STN-3610-3F 49225336"3000 lbs.120"36 3/8"56 3/8"30"120"56 3/8"€5,856.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 492252 STN-3608-3F Lift Table 96 x 36 x 36-3/8 Inch
€5,524.79 /unit