Flat Shipping
Flat Shipping at

WESCO 274176 Hand Truck Center Bar Height 49 In | AA6ZZC 15J311

WESCO 274176 Hand Truck Center Bar Height 49 In

Item: AA6ZZC Model: 274176Cross Ref: 15J311
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€369.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hand Truck Center Bar
Color Black
Depth 2 1/2"
Features Secure Small Items
Finish Powder Coated
For Use With 15J277, 15J279, 15J281, 15J283, 15J285, 15J287, 15J289, 15J291, 15J293, 15J295, 15J297, 15J299
Length 49 1/2"
Material Aluminum
Overall Depth 1"
Overall Height 49"
Overall Hxwxd 49" x 2" x 1"
Overall Width 2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)124.46
Ship length (cm)2.54
Ship width (cm)5.08
HS code8716905060
Country of OriginAT

Product Variants

ProductModelOverall DepthLoad CapacityFinishPrice
WESCO 274175 Hand Truck Center Bar Height 30 In | AA6ZZB 15J310 2741751"375 lbs.Powder Coated€155.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 274176 Hand Truck Center Bar Height 49 In
€369.06 /unit