WESCO 272226 Steel Standard Greenline Panel Carts, 1540 Lbs Capacity | AG7KAA

WESCO 272226 Steel Standard Greenline Panel Carts, 1540 Lbs Capacity

Item: AG7KAA Model: 272226
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item General Purpose Panel Truck
Color Green
Deck Length 32"
Deck Width 27"
Load Capacity 1540 lbs.
Overall Length 32"
Overall Width 27"
Platform Material Steel
Wheel Material Phenolic

Shipping Info:

Ship weight (kg) 62.1
Ship height (cm)109.22
Ship length (cm)81.28
Ship width (cm)68.58
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthWheel MaterialColorPlatform MaterialPrice
WESCO 272227 Steel Heavy Duty Greenline Panel Carts, 4400 Lbs Capacity | AG7KAB 2722274400 lbs.36"29"PolyurethaneGreenSteel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 272226 Steel Standard Greenline Panel Carts, 1540 Lbs Capacity