WERA TOOLS 05071103001 Hex Power Bit Stainless Steel 5.0mm L 3 1/2 | AE3QJR 5EPY4

WERA TOOLS 05071103001 Hex Power Bit Stainless Steel 5.0mm L 3 1/2

Item: AE3QJR Model: 05071103001Cross Ref: 5EPY4
7 In Stock

Ships within 2 days via

€18.59 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Power Bit
Bit Style Hex
Finish Diamond Coat
Length 3 1/2"
Material Stainless Steel
Overall Length 3 1/2"
Point Size 5 mm
Sae Or Metric Metric
Shank Dia. 1/4"
Shank Size 1/4"
Type Hex

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.5
Ship length (cm)8.89
Ship width (cm)3.51
HS code8207806000
Country of OriginCZ

Product Variants

ProductModelFinishShank StyleHex Shank SizeOverall Bit LengthFastening Tool MaterialBit StyleSae Or MetricImpact RatedPrice
WERA TOOLS 05071080002 Hex Power Bit Stainless Steel 1.0mm L 3 1/2 | AE3QJH 5EPX6 05071080001UnfinishedHex1/4"3 1/2"Stainless Steel--Not Impact Rated€11.87
WERA TOOLS 05071101001 Hex Power Bit Stainless Steel 3.0mm L 3 1/2 | AE3QJP 5EPY2 05071101001-Hex1/4"3 1/2"Stainless Steel--Not Impact Rated€18.04
WERA TOOLS 05071102001 Hex Power Bit Stainless Steel 4.0mm L 3 1/2 | AE3QJQ 5EPY3 05071102001-Hex1/4"3 1/2"Stainless Steel--Not Impact Rated€18.59
WERA TOOLS 05071104001 Hex Power Bit Stainless Steel 6.0mm L 3 1/2 | AE3QJT 5EPY5 05071104001Diamond Coat----HexMetric-€18.59
WERA TOOLS 05071105051 Hex Power Bit Stainless Steel 3/32 Inch Length 3 1/2 | AE3QJU 5EPY6 05071105051-Hex1/4"3 1/2"----€18.04
WERA TOOLS 05071106001 Hex Power Bit Stainless Steel 1/8 Inch Length 3 1/2 | AE3QJV 5EPY7 05071106001-Hex1/4"3 1/2"----€18.59
WERA TOOLS 05071107001 Hex Power Bit Stainless Steel 5/32 Inch Length 3 1/2 | AE3QJW 5EPY8 05071107001-Hex1/4"3 1/2"----€18.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 05071103001 Hex Power Bit Stainless Steel 5.0mm L 3 1/2
€18.59 /unit