WERA TOOLS 05057705001 Insert Bit | CU9VPM 38A171

WERA TOOLS 05057705001 Insert Bit

Item: CU9VPM Model: 05057705001Cross Ref: 38A171
7 In Stock

Ships within 2 days via

€4.58 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Insert Bit
Bit Style Phillips
Impact Rated No

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)0.8
Ship length (cm)3.18
Ship width (cm)0.9
Country of OriginCZ

Product Variants

ProductModelShank StyleBit StyleApplicationHex Shank SizeOverall Bit LengthEnd TypeFastening Tool MaterialSae Or MetricPkg. Qty.Price
WERA TOOLS 05066920001 Bitorsion Torx Bit with Hexagon Drive, 10 Pack | CU9VPJ 738K36 05066920001--------10€56.24
WERA TOOLS 05066488001 Bitorsion Torx Bit with Hexagon Drive, 10 Pack | CU9VPK 738K35 05066488001--------10€29.40
WERA TOOLS 05160901001 Harpoon ACR Bit | CU9VPL 738K27 05160901001--------1€48.25
WERA TOOLS 05135272001 Power Bit, #0 Fastening Tool Tip Size, 1 47/64 Inch Bit Length, 4 mm Hex Shank Size, 10 PK | CU9VPN 30GE04 05135272001Halfmoon-------10€45.87
WERA TOOLS 05135284001 Power Bit, #0 Fastening Tool Tip Size, 1 9/16 Inch Bit Length, 4 mm Hex Shank Size, 10 PK | CU9VPQ 30GE12 05135284001Hios-------10€33.40
WERA TOOLS 05135285001 Power Bit, #0 Fastening Tool Tip Size, 2 3/8 Inch Bit Length, 4 mm Hex Shank Size, 10 PK | CU9VPT 30GE13 05135285001Hios-------10€40.33
WERA TOOLS 05135273001 Power Bit, #0 Fastening Tool Tip Size, 2 33/64 Inch Bit Length, 4 mm Hex Shank Size, 10 PK | CU9VPU 30GE05 05135273001Halfmoon-------10€101.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 05057705001 Insert Bit
€4.58 /unit