WELLER WLTS4IR30 Soldering Tip, Screwdriver, 4 mm W, 31.8 mm Lg | CU9VFK 799RU0

WELLER WLTS4IR30 Soldering Tip, Screwdriver, 4 mm W, 31.8 mm Lg, 3PK

Item: CU9VFK Model: WLTS4IR30Cross Ref: 799RU0
In Stock

Get it by Monday, Sep 29

€14.14 /pkg. of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Soldering Tip
Compatible Handpiece WLIR30
For Use With Mfr. Model Number WELLER
Tip Length 31.8 mm
Tip Type Screwdriver
Tip Width 4 mm

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTip WidthTip TypeCompatible HandpieceTip LengthPkg. Qty.Price
WELLER WLTS24IR60 Soldering Tips, Screwdriver, 2.4 mm Width | CU9VBL 787C41 WLTS24IR60----3€15.77
WELLER T0054442899 Soldering Tip, Bent Chisel, 1.2 mm Width, 16.5 mm Lg | CU9VDZ 24AC58 T0054442899----1€8.24
WELLER WLTSB10IR80 Soldering Tip, Bent Chisel, 10 mm W, 76.2 mm Lg | CU9VEA 799RU1 WLTSB10IR80----3€23.90
WELLER TPSI3 Soldering Tip, Bevel | CU9VEB 31LW20 TPSI3----1€17.90
WELLER ETCC Soldering Tip, Bevel, 3.2 mm Width, 34.5 mm Lg | CU9VEC 31LW23 ETCC----1€5.19
WELLER CT6E8 Soldering Tip, Chisel, 0.25 Inch Size W | CU9VED 799RV1 CT6E8----1€8.85
WELLER MTG40 Soldering Tip, Chisel, 0.63 Inch Size W | CU9VEE 799RU4 MTG400.63"Chisel--1€32.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER WLTS4IR30 Soldering Tip, Screwdriver, 4 mm W, 31.8 mm Lg, 3PK
€14.14 /pack