WELLER T0051388599 Solder Wire, 1/32 Inch X 250 G, Sac M1, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VCW 799RL7

WELLER T0051388599 Solder Wire, 1/32 Inch X 250 G, Sac M1, 96.5% Tin, 3% Silver, 0.5% Copper

Item: CU9VCW Model: T0051388599Cross Ref: 799RL7
In Stock

Get it by Monday, Sep 29

€65.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Solder Wire
Application High Soldering Temperature
Container Type Spool
Diameter 0.8 mm
Features Excellent Melting Characteristics, Reduced Fe Leaching To Increase Tip Life Time And Reduce Tip Consumption By Upto 70%, Reduced Splash Of Flux And No-Clean Flux, Very Fast Wetting Even On Difficult Surfaces, As Dirty And Oxidized Materials
Flux Classification ROM1
Flux Requirement Contains Flux Core
Flux Type No Clean
For Joining Metal
Form Flux Cored Wire
Material Composition 96.5% Tin, 3% Silver, 0.5% Copper
Mfr. Series SAC M1 Series

Shipping Info:

Ship weight (kg) 0.2812
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginJP

Product Variants

ProductModelFor JoiningFormFlux TypeDiameterApplicationFlux RequirementContainer TypePrice
WELLER T0051388399 Solder Wire, 0.3 mm X 100 G, Sac L0, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VBP 799RM2 T0051388399-------€38.65
WELLER T0051388199 Solder Wire, 0.3 mm X 100 G, Sac M1, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VBQ 799RM1 T0051388199-------€38.65
WELLER T0051404899 Solder Wire, 0.3 mm X 100 G, Scn M1, 99.3% Tin, 0.6% Copper, 0.05% Nickel | CU9VBR 799RN2 T0051404899-------€28.99
WELLER T0051402499 Solder Wire, 0.3 mm X 21 G, Sac M1, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VBT 799RN3 T0051402499-------€30.01
WELLER T0051387299 Solder Wire, 0.3 mm X 500 G, Sac L0, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VBU 799RJ8 T0051387299-------€146.47
WELLER T0051386599 Solder Wire, 0.3 mm X 500 G, Sac M1, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VBV 799RJ7 T0051386599-------€146.47
WELLER T0051388499 Solder Wire, 0.5 mm X 100 G, Sac L0, 96.5% Tin, 3% Silver, 0.5% Copper | CU9VBW 799RM4 T0051388499-------€33.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER T0051388599 Solder Wire, 1/32 Inch X 250 G, Sac M1, 96.5% Tin, 3% Silver, 0.5% Copper
€65.10 /unit