WELLER PH50 Stand Esd Safe | AF7CNW 20UX44

WELLER PH50 Stand Esd Safe

Item: AF7CNW Model: PH50Cross Ref: 20UX44
In Stock

Get it by Monday, Sep 29

€31.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Stand
Application Soldering
Color Black
Esd Safe Yes
Includes Cleaning Sponge, Safety Rest
Compatible Handpiece PES50, PES51
Compatible Station PES50
For Use With Weller PES50 & PES51 Slim Profile Soldering Irons

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)8.26
Ship length (cm)19.69
Ship width (cm)9.4
HS code8515904000
Country of OriginCN

Product Details:

    • Characteristics: ESD Safe

Product Variants

ProductModelColorCordDisplayGripPrice
WELLER PH1201ESD Stand Esd Safe | AF7CNV 20UX43 PH1201ESDBlack---€47.40
WELLER WDH10 Stand Wd1 Compatible | AF7CPJ 20UX59 WDH10-----
RFQ
WELLER T0051516199N Stand For Soldering | AG9LVV 20UX79 T0051516199N-NoNoNo€144.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER PH50 Stand Esd Safe
€31.84 /unit