WEG CFW701A07P0T4DB20C3 Vector Drive, Three Phase, 460V-480V | BB3LPA

WEG CFW701A07P0T4DB20C3 Vector Drive, Three Phase, 460V-480V

Item: BB3LPA Model: CFW701A07P0T4DB20C3
In Stock

Get it by Monday, Sep 29

€1,316.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Drive Unit
Dynamic Braking Standard with braking
Electronic Supply Internal
Enclosure IP20
Number Of Input Phase 3
Power Supply 380-480V
Rated Current (hd) 5.5A
Rated Current (nd) 7A
Rfi Filter Optional Filter C3

Shipping Info:

Ship weight (kg) 6.255
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInput VoltagePrice
WEG CFW701B28P0T2DBN1C3 Vector Drive, Three Phase, 208-240V | BB3CML CFW701B28P0T2DBN1C3230V AC€1,992.22
WEG CFW701A10P0S2DB20C3 Vector Drive, Single Phase | BB3GLW CFW701A10P0S2DB20C3-€1,317.89
WEG CFW701A06P0S2DB20C3 Vector Drive, Single Phase | BB3GRC CFW701A06P0S2DB20C3-€1,191.17
WEG CFW701A10P0T2DBN1C3 Vector Drive, Three Phase, 208-240V | BB3GRD CFW701A10P0T2DBN1C3230V AC€1,276.25
WEG CFW701B12P0T5DB20C3 Vector Drive, Three Phase, 575V-690V | BB3GRE CFW701B12P0T5DB20C3-€1,882.70
WEG CFW701C58P5T4DBN1C3 Vector Drive, Three Phase, 460V-480V | BB3GRF CFW701C58P5T4DBN1C3460V AC€5,659.97
WEG CFW701B17P0T4DBN1C3 Vector Drive, Three Phase, 460V-480V | BB3HBA CFW701B17P0T4DBN1C3460V AC€1,860.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG CFW701A07P0T4DB20C3 Vector Drive, Three Phase, 460V-480V
€1,316.08 /unit