WEG CFW500C12P0T5DBN1 Vector Drive, Three Phase, 575V-690V | BB3RQD

WEG CFW500C12P0T5DBN1 Vector Drive, Three Phase, 575V-690V

Item: BB3RQD Model: CFW500C12P0T5DBN1
7 In Stock

Ships within 2 days via

€1,408.28 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Drive Unit
Input Phase 3
Input Voltage 575V AC
Output Phase 3
Output Voltage 575V AC

Shipping Info:

Ship weight (kg) 2.385
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInput VoltageDepthPrice
WEG CFW500B16P0T2DBN1 Vector Drive, Three Phase, 208-240V | AN8WWZ CFW500B16P0T2DBN1230V AC-€708.54
WEG CFW500D28P0T2DBN1 Vector Drive, Three Phase, 208-240V | AN8WXA CFW500D28P0T2DBN1230V AC-€1,380.32
WEG CFW500A07P0S2NBN1 Vector Drive, Single Phase | BA9LJQ CFW500A07P0S2NBN1230V AC-€532.67
WEG CFW500A06P1T4NBN1 Vector Drive, Three Phase, 460V-480V | BA9PPA CFW500A06P1T4NBN1460V AC-€762.79
WEG CFW500A09P6T2NBN1 Vector Drive, Three Phase, 208-240V | BA9QVN CFW500A09P6T2NBN1230V AC-€650.48
WEG CFW500A07P0T2NBN1 Vector Drive, Three Phase, 208-240V | BA9QZT CFW500A07P0T2NBN1230V AC-€528.46
WEG CFW500A01P0T4NBN1 Vector Drive, Three Phase, 460V-480V | BA9UPU CFW500A01P0T4NBN1460V AC-€489.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG CFW500C12P0T5DBN1 Vector Drive, Three Phase, 575V-690V
€1,408.28 /unit