WEG CFW300A04P2T2NB20 Vector Drive, Three Phase, 208-240V | BC2TKV

WEG CFW300A04P2T2NB20 Vector Drive, Three Phase, 208-240V

Item: BC2TKV Model: CFW300A04P2T2NB20
In Stock

Get it by Monday, Sep 29

€310.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Drive Unit
Ac Line Option Non Switched
Braking None
Direction Controls Forward/Stop/Reverse
Encoder Input Optional
Environment Panel Mount
Frequency 50/60 Hz
Input Phase 3
Input Voltage 230V AC
Ip Enclosure Rating IP20
Output Amps 4.2A
Output Kw 0.75 kW
Output Phase 3
Output Voltage 230V AC
Rfi Filter Option Optional
Series CFW300 Series
Speed Potentiometer Optional
Weight 2 lbs.
Analog Input Signal Type Current/Voltage
Carrier Frequency Range 2.5-15 kHz
Connector Type Screw Terminal
Controller Type General Purpose
Discrete Input Type Sinking, Sourcing
Discrete Output Type Relay
Dynamic Braking Standard without braking
For Use With 3-Phase Induction Motors
Fuse Type User Supplied External Fuse
Horsepower By Input Phase 1 hp
Input Current Signal Range 4A
Input Resolution 10 bits
Input Signal Type Voltage or Potentiometer
Input Voltage Signal Range 0-10V DC
Internally Bypassed No
Load Current 0.5A
Mounting Din Rail, Panel, Wall
Mounting Size 35 mm
Nominal Discrete Input Voltage 24V DC
Nominal Discrete Output Voltage 240V AC
Nominal Drive Input Voltage 230V AC
Nominal Drive Output Voltage 230V AC
Number Of Analog Input Channels 1
Number Of Discrete Input Points 4
Number Of Discrete Output Points 1
Number Of Input Channels 1
Number Of Input Phase 3
Number Of Input Phases 3
Number Of Isolated Discrete Output Commons 1
Number Of Non-isolated Analog Input Commons 1
Number Of Non-isolated Discrete Input Commons 1
Number Of Output Phases 3
Number Of Points Per Analog Input Common 1
Number Of Points Per Discrete Input Common 4
Number Of Points Per Discrete Output Common 1
Output Type PWM
Power Supply 200-240V
Rated Current (hd) 4.2A
Rated Current (nd) 4.2A
Reverse Capability Built-In
Sccr Rating 65 kA
Series CFW300 Series
Temperature Rating 0°C to 50°C
Voltage Type AC

Shipping Info:

Ship weight (kg) 1.044
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginBR

Product Variants

ProductModelInput VoltageIp RatingPrice
WEG CFW300A01P6S1NB20 Vector Drive, Single Phase | BB8NBD CFW300A01P6S1NB20-IP20€280.81
WEG CFW300A01P6S2NB20 Vector Drive, Single Phase | BB8NBE CFW300A01P6S2NB20-IP20€251.25
WEG CFW300A01P6T2NB20 Vector Drive, Three Phase, 208-240V | BB8NBF CFW300A01P6T2NB20-IP20€266.81
WEG CFW300A02P6S1NB20 Vector Drive, Single Phase | BB8NBG CFW300A02P6S1NB20115V AC-€357.56
WEG CFW300A02P6T2NB20 Vector Drive, Three Phase, 208-240V | BB8NBH CFW300A02P6T2NB20-IP20€292.47
WEG CFW300A04P2S2NB20 Vector Drive, Single Phase | BB8NBJ CFW300A04P2S2NB20-IP20€288.59
WEG CFW300A06P0T2NB20 Vector Drive, Three Phase, 208-240V | BB8NBM CFW300A06P0T2NB20-IP20€376.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG CFW300A04P2T2NB20 Vector Drive, Three Phase, 208-240V
€310.37 /unit