WEBSTONE 4FK4-WIF Boiler Installation Kit 1 Inch 1 Inch FIP Double Ball Drain | AH7AJX 36NE25

WEBSTONE 4FK4-WIF Boiler Installation Kit 1 Inch 1 Inch FIP Double Ball Drain

Item: AH7AJX Model: 4FK4-WIFCross Ref: 36NE25
7 In Stock

Ships within 2 days via

€808.17 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Boiler Installation Kit
Burst Pressure 1420 psi
Connection 1"
Features Integrated Connections For Your Specific Boiler
Max. Working Pressure 147 psi
Minimum Bend Radius 3"
Pipe Connection Size 1"
Pipe Length 12"
Standards ASTM A 240

Shipping Info:

Ship weight (kg) 3.8745
Ship height (cm)12.7
Ship length (cm)30.48
Ship width (cm)25.4
Country of OriginCN

Product Details:

    • Pipe Connection : 1"
    • Run Size : 1-1/4"
    • Manifold Type : Double Ball Drain

Product Variants

ProductModelMPNPrice
WEBSTONE 5FK4-WIF Boiler Installation Kit 1 Inch 1 Inch FIP Double Ball Drain | AH7AJY 36NE26 5FK4-WIF5FK4-WIF€808.21
WEBSTONE 4FK5-CH Boiler Installation Kit 1 Inch 1 Inch FIP Double Ball Drain | AH7AKY 36NE55 4FK5-CH4FK5-CH€1,349.92
WEBSTONE 5FK5-CH Boiler Installation Kit 1 Inch 1 Inch FIP Double Ball Drain | AH7AKZ 36NE56 5FK5-CH5FK5-CH€1,261.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEBSTONE 4FK4-WIF Boiler Installation Kit 1 Inch 1 Inch FIP Double Ball Drain
€808.17 /unit