WATTS SS RISER INBLDG FLGXCI 10 Riser, Flange x Cast Iron Pipe, 10 Inch Size, Stainless Steel | BQ7RXP 0691163

WATTS SS RISER INBLDG FLGXCI 10 0691163 Riser, Flange x Cast Iron Pipe, 10 Inch Size, Stainless Steel

Item: BQ7RXP Model: SS RISER INBLDG FLGXCI 10Cross Ref: 0691163
Limited Availability
€6,137.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Riser
Body Material Stainless Steel
Inlet Connection Belled
Inlet Size 10 3/4"
Max. Working Pressure 200 psi
Outlet Connection Flanged Joint
Riser Length 10"

Product Details:

Riser, Flange x Cast Iron Pipe, 10 Inch Size, Stainless Steel

Product Variants

ProductModelOutlet TypeOutlet SizeInlet TypePrice
WATTS SS RISER INBLDG GRVXCI 8 Riser, Groove x Cast Iron Pipe, 8 Inch Size, Stainless Steel | BQ7RXE 0690968 SS RISER INBLDG GRVXCI 8Grooved Joint8 5/8"Belled€3,985.19
RFQ
WATTS SS RISER INBLDG GRVXCI 6 Riser, Groove x Cast Iron Pipe, 6 Inch Size, Stainless Steel | BQ7RXF 0690969 SS RISER INBLDG GRVXCI 6---€2,914.40
RFQ
WATTS SS RISER INBLDG GRVXCI 4 Riser, Groove x Cast Iron Pipe, 4 Inch Size, Stainless Steel | BQ7RXJ 0690970 SS RISER INBLDG GRVXCI 4---€2,011.78
RFQ
WATTS SS-RISER-GRVXCIPS 10 Riser, Groove x Cast Iron Pipe, 10 Inch Size, Stainless Steel | BQ7RXK 0690971 SS-RISER-GRVXCIPS 10---€6,137.05
RFQ
WATTS SS RISER INBLDG FLGXCI 4 Riser, Flange x Cast Iron Pipe, 4 Inch Size, Stainless Steel | BQ7RXL 0691160 SS RISER INBLDG FLGXCI 4Flanged Joint4 1/2"Belled€2,011.78
RFQ
WATTS SS RISER INBLDG FLGXCI 6 Riser, Flange x Cast Iron Pipe, 6 Inch Size, Stainless Steel | BQ7RXM 0691161 SS RISER INBLDG FLGXCI 6---€2,914.40
RFQ
WATTS SS RISER INBLDG FLGXCI 8 Riser, Flange x Cast Iron Pipe, 8 Inch Size, Stainless Steel | BQ7RXQ 0691162 SS RISER INBLDG FLGXCI 8Flanged Joint8 5/8"Belled€3,985.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS SS RISER INBLDG FLGXCI 10 0691163 Riser, Flange x Cast Iron Pipe, 10 Inch Size, Stainless Steel
€6,137.05 /unit