WATTS PWS30151J22 Water Softening System, 185 Gpm Flow Rate, 3 Inch Inlet | BP7UEH 7100653

WATTS PWS30151J22 7100653 Water Softening System, 185 Gpm Flow Rate, 3 Inch Inlet

Item: BP7UEH Model: PWS30151J22Cross Ref: 7100653
Limited Availability
€50,931.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Water Softener
Battery Requirements 115V/60 Hz
By-pass Material No By-Pass
Flow Rate 185 GPM
Inlet Size 3"
Inlet Type Female Threaded
Lead Not Present
Mfr. Series PWS30-2
Outlet Size 3"
Outlet Type Female Threaded
Resin Type 20 cu. ft.
Tank Size 39" x 60"
Tank Type Fiberglass
Valve Design Digital
Valve Material Brass
Valve Type Progressive
Max. Softening Capacity-30k Grains/cubic Ft 600000 cu. ft.

Product Details:

Water Softening System, 185 Gpm Flow Rate, 3 Inch Inlet

Product Variants

ProductModelBrine Tank SizeMineral Tank SizeTank TypeBattery RequirementsInlet SizeInlet TypeOutlet SizeOutlet TypePrice
WATTS PWS30151H22 Water Softening System, 74 Gpm Flow Rate, 3 Inch Inlet | BP7UED 7100651 PWS30151H22--------€40,394.59
RFQ
WATTS PWS30151I22 Water Softening System, 158 Gpm Flow Rate, 3 Inch Inlet | BP7UEF 7100652 PWS30151I2239" x 48"-------€45,983.01
RFQ
WATTS PWS30151K22 Water Softening System, 200 Gpm Flow Rate, 3 Inch Inlet | BP7UEJ 7100654 PWS30151K2242" x 60"-------€64,932.54
RFQ
WATTS PWS30151L22 Water Softening System, 213 Gpm Flow Rate, 3 Inch Inlet | BP7UEK 7100655 PWS30151L2250" x 60"-------€72,110.91
RFQ
WATTS PWS30151H33 WATTS PWS30151H33 | BP7UEL 7100656 PWS30151H3330" x 50"24" x 72"Fiberglass-----€60,761.53
RFQ
WATTS PWS30151I33 WATTS PWS30151I33 | BP7UEM 7100657 PWS30151I33-30" x 72"Fiberglass115V/60 Hz3"Female Threaded3"Female Threaded€69,164.03
RFQ
WATTS PWS30151J33 WATTS PWS30151J33 | BP7UEN 7100658 PWS30151J3339" x 60"36" x 72"Fiberglass-----€76,649.17
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS PWS30151J22 7100653 Water Softening System, 185 Gpm Flow Rate, 3 Inch Inlet
€50,931.30 /unit