WATTS PWR40213043 Reverse Osmosis System, 230V | BP7UBZ 7100075

WATTS PWR40213043 7100075 Reverse Osmosis System, 230V, 7200 Gdp

Item: BP7UBZ Model: PWR40213043Cross Ref: 7100075
Limited Availability
€29,849.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Reverse Osmosis System
Controller Digital
Lead Not Present
Max. Temp. 100°F
Mfr. Series PWR4021
Min. Temp. 35°F
Number Of Stages 1
Voltage 230V

Product Details:

Reverse Osmosis System, 230V

Product Variants

ProductModelVoltageMax. Temp.Min. Temp.LeadPrice
WATTS PWR40213023 Reverse Osmosis System, 230V | BP7UBW 7100073 PWR40213023----€25,498.10
RFQ
WATTS PWR40213033 Reverse Osmosis System, 230V | BP7UBX 7100074 PWR40213033-100°F--€27,591.00
RFQ
WATTS PWR40213063 Reverse Osmosis System, 230V | BP7UCB 7100077 PWR40213063----€34,034.83
RFQ
WATTS PWR40213053 Reverse Osmosis System, 230V | BP7UCK 7100076 PWR40213053230V100°F35°FNot Present€31,841.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS PWR40213043 7100075 Reverse Osmosis System, 230V, 7200 Gdp
€29,849.05 /unit