WATTS P6-7 Float, Max. Temperature 140 Degrees F | AC4EHB 2ZDU3 / 780327

WATTS P6-7 0780327 Float, Max. Temperature 140 Degrees F

Item: AC4EHB Model: P6-7Cross Ref: 2ZDU3 / 0780327
7 In Stock

Ships within 2 days via

€28.80 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Float Ball
Body Material Polyethylene
Connection Type Threaded
Float Dia. 6"
Float Specific Gravity 0.113
Float Weight 13/20 oz.
Lead Not Present
Material Plastic
Max. Liquid Temp. 140°F
Max. Temp. 140°F
Series FLT-P Series
Shape Round

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)14.48
HS code8481809015
Country of OriginUS

Product Variants

ProductModelBody MaterialFloat MaterialLeadPrice
WATTS P12-FLT Float, 140 Deg. F Max. Temp. | BZ9CYN 0780221 P12-FLT---€98.86
RFQ
WATTS FLT-P6 Float, 140 Deg. F Max. Temp., 1/4-20 Female Thread | BZ9CZA 0780326 FLT-P6---€39.62
WATTS K FLT-P8 Float, 140 Deg. F Max. Temp., 3/8-16 Female Thread | BZ9CZC 0780328 K FLT-P8---€48.43
WATTS P16-FLT Float Assembly, 140 Deg. F, 2 inch x 8 Inch Size | CB3JWJ 0780044 P16-FLTPolyethylene-Not Present€128.88
RFQ
WATTS K FLT-PX Float, 140 Deg. F Max. Temp., 4 inch x 5 Inch Size | CB3JWR 0780325 K FLT-PX---€34.83
WATTS K FLT-P8-1 Float, 140 Deg. F Max. Temp., 8 Inch Size | CC2XPT 0780357 K FLT-P8-1---€87.95
WATTS K FLT-P8-7 Float, 140 Deg. F Max. Temp., 8 Inch Size | CC2XPX 0780356 K FLT-P8-7---€48.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS P6-7 0780327 Float, Max. Temperature 140 Degrees F
€28.80 /unit