WATTS LFFHB-1-PEX 4 Wall Hydrant, 1/2 Inch Inlet, 3/4 Inch Outlet, 4 Inch Thickness | CC7ETY 0123547

WATTS LFFHB-1-PEX 4 0123547 Wall Hydrant, 1/2 Inch Inlet, 3/4 Inch Outlet, 4 Inch Thickness

Item: CC7ETY Model: LFFHB-1-PEX 4Cross Ref: 0123547
In Stock

Get it by Monday, Sep 29

€95.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wall Hydrant
Body Finish Nickel Plated
Body Material Brass
Control Type Cross Handwheel
Defrost Yes
Inlet Size 1/2"
Inlet Type PEX
Lead Not Present
Mfr. Series LFFHB
Outlet Connection Male Hose Threaded
Outlet Size 3/4"
Outlet Type Male Threaded
Wall Thickness 4"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Details:

Wall Hydrant, 1/2 Inch Inlet, 3/4 Inch Outlet, 4 Inch Thickness

Product Variants

ProductModelInlet SizeOutlet TypeWall ThicknessOutlet SizeInlet Thread TypeInlet Connection TypeInlet TypeLeadPrice
WATTS LFFHB-1 8 Wall Hydrant, 1/2 Inch Inlet, 3/4 Inch Outlet, 8 Inch Thickness | CC7ETK 0123536 LFFHB-1 8--------€81.10
WATTS LFFHB-1 4 Wall Hydrant, 1/2 Inch Inlet, 3/4 Inch Outlet, 4 Inch Thickness | CC7ETL 0123534 LFFHB-1 4--------€70.27
RFQ
WATTS LFFHB-1 6 Wall Hydrant, 1/2 Inch Inlet, 3/4 Inch Outlet, 6 Inch Thickness | CC7ETT 0123535 LFFHB-1 615 mm-------€76.23
WATTS LFFHB-1 12 Wall Hydrant, 1/2 Inch Inlet, 3/4 Inch Outlet, 12 Inch Thickness | CC7ETV 0123538 LFFHB-1 12--------€90.05
RFQ
WATTS LFFHB-1 14 Wall Hydrant, 1/2 Inch Inlet, 3/4 Inch Outlet, 14 Inch Thickness | CC7ETW 0123539 LFFHB-1 14--------€91.93
WATTS LFFHB-1 10 Wall Hydrant, 1/2 Inch Inlet, 3/4 Inch Outlet, 10 Inch Thickness | CC7ETX 0123537 LFFHB-1 10--------€81.46
WATTS LFFHB-1-PEX 6 Wall Hydrant, 1/2 Inch Inlet, 3/4 Inch Outlet, 6 Inch Thickness | CC7EUB 0123548 LFFHB-1-PEX 61/2"Male Threaded6"3/4"--PEXNot Present€98.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFFHB-1-PEX 4 0123547 Wall Hydrant, 1/2 Inch Inlet, 3/4 Inch Outlet, 4 Inch Thickness
€95.30 /unit