WATTS LF777SM1-20 1 1/4 Y Strainer, 1 1/4 Inch Inlet, 178 Deg. C, 27.6 Bar | CA8QMH 0124004

WATTS LF777SM1-20 1 1/4 0124004 Y Strainer, 1 1/4 Inch Inlet, 178 Deg. C, 27.6 Bar

Item: CA8QMH Model: LF777SM1-20 1 1/4Cross Ref: 0124004
In Stock

Get it by Monday, Sep 29

€333.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Y Strainer
Body Material Cast Copper Silicon Alloy
Body Pattern Wye
Body Style Wye
Cover Type Tapped Without Closure Plug
Gasket Material EPDM
Inlet Connection Female Threaded
Inlet Size 1 1/4"
Inlet Thread Type NPT
Inlet Type Female Threaded
Lead Not Present
Max. Operating Temp. 210°F
Max. Pressure 400 psi
Mfr. Series LF777S
Outlet Connection Female Threaded
Outlet Size 3/4"
Outlet Type Female Threaded
Pressure Rating 27.6 Bar
Retainer Cover Type Tapped Without Closure Plug
Screen Material Stainless Steel
Screen Size 20 mesh
Strainer Wye
Wog (psi) 400 psi

Shipping Info:

Ship weight (kg) 1.0275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Details:

Y Strainer, 1 1/4 Inch Inlet, 178 Deg. C, 27.6 Bar

Product Variants

ProductModelInlet SizeOutlet SizeRetainer Cover TypePlug MaterialStrainer TypeCover TypeBlowdown Outlet ConnectionInlet Thread TypePrice
WATTS LF777SM1-60 1 1/4 Y Strainer, 1 1/4 Inch Inlet, 1 1/4 Inch Outlet, 60 Mesh Screen Size | BY4ZKV 0123105 LF777SM1-60 1 1/432 mm1 1/4"--Wye-Female Threaded-€358.66
WATTS LF777SM1-100 1 1/4 Y Strainer, 1 1/4 Inch Inlet, 1 1/4 Inch Outlet, 100 Mesh Screen Size | BY4ZKX 0123107 LF777SM1-100 1 1/4----Wye-Female Threaded-€358.66
WATTS LF777SM1-40 1 1/4 Y Strainer, 1 1/4 Inch Inlet, 1 1/4 Inch Outlet, 40 Mesh Screen Size | BY4ZKZ 0123109 LF777SM1-40 1 1/432 mm1 1/4"--Wye-Female Threaded-€358.66
WATTS LF777SM1-60 1 1/2 Y Strainer, 1 1/2 Inch Inlet, 1 1/2 Inch Outlet, 60 Mesh Screen Size | BY4ZLA 0123110 LF777SM1-60 1 1/2------Female Threaded-€398.67
WATTS LF777SM1-100 1 1/2 Y Strainer, 1 1/2 Inch Inlet, 1 1/2 Inch Outlet, 100 Mesh Screen Size | BY4ZLC 0123112 LF777SM1-100 1 1/2----Wye-Female Threaded-€398.67
WATTS LF777S-40 1 1/2 Y Strainer, 1 1/2 Inch Inlet, 1 1/2 Inch Outlet, 40 Mesh Screen Size | BY4ZLG 0123116 LF777S-40 1 1/2----Wye-Female Threaded-€398.67
WATTS LF777SM1-80 1 1/2 Y Strainer, 1 1/2 Inch Inlet, 1 1/2 Inch Outlet, 80 Mesh Screen Size | BY4ZLJ 0123118 LF777SM1-80 1 1/2------Female Threaded-€398.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF777SM1-20 1 1/4 0124004 Y Strainer, 1 1/4 Inch Inlet, 178 Deg. C, 27.6 Bar
€333.04 /unit