WATTS LF757DCDA-DOSY-CFM 4 Double Check Detector Assembly, Inline, Flanged Joint, 4 Inch Size | BY3XKT 0124728

WATTS LF757DCDA-DOSY-CFM 4 0124728 Double Check Detector Assembly, Inline, Flanged Joint, 4 Inch Size

Item: BY3XKT Model: LF757DCDA-DOSY-CFM 4Cross Ref: 0124728
Limited Availability
€6,760.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Double Check Valve Assembly
Backflow Preventer Type Double Check Detector Assembly
Body Finish Plain
Body Pattern Inline
Body Style Inline
Inlet Size 4"
Inlet Type Flanged Joint
Material Stainless Steel
Max. Temp. 140°F
Min. Temp. 33°F
Operation Continuous
Outlet Size 4"
Outlet Type Flanged Joint
Seat Material Engineered Plastic
Series LF757DCDA
Strainer No
Type Kit
Valve Type Outside Stem And Yoke Gate Valve

Product Details:

Double Check Detector Assembly, Inline, Flanged Joint, 4 Inch Size

Product Variants

ProductModelBody FinishMax. Working PressureBody PatternMin. Temp.Body MaterialSeat MaterialValve TypeInlet Thread TypePrice
WATTS LF757DCDA-DOSY-CFM 3 Double Check Detector Assembly, Inline, Flanged Joint, 3 Inch Size | BY3XKR 0124727 LF757DCDA-DOSY-CFM 3Stainless Steel12.1 Bar-1°CStainless Steel--Not Applicable€5,142.40
RFQ
WATTS LF757DCDA-OSY-FXG-CFM 2 1/2 Double Check Detector Assembly, Inline, Flanged Joint, 2 1/2 Inch Size | BY3XKU 0124730 LF757DCDA-OSY-FXG-CFM 2 1/2Stainless Steel---Stainless Steel--Not Applicable€5,777.44
RFQ
WATTS LF757DCDA-OSY-FXG-CFM 3 Double Check Detector Assembly, Inline, Flanged Joint, 3 Inch Size | BY3XKV 0124731 LF757DCDA-OSY-FXG-CFM 3Stainless Steel---Stainless Steel--Not Applicable€6,154.12
RFQ
WATTS LF757DCDA-OSY-CFM 2 1/2 Double Check Detector Assembly, Inline, Flanged Joint, 2 1/2 Inch Size | BY7DZV 0122709 LF757DCDA-OSY-CFM 2 1/2Stainless Steel-Inline-Stainless Steel--Not Applicable€5,014.57
RFQ
WATTS LF757DCDA-OSY-CFM 3 Double Check Detector Assembly, Inline, Flanged Joint, 3 Inch Size | BY7DZW 0122710 LF757DCDA-OSY-CFM 3Stainless Steel12.1 Bar-1°CStainless Steel--Not Applicable€5,142.40
RFQ
WATTS LF757DCDA-OSY-CFM 4 Double Check Detector Assembly, Inline, Flanged Joint, 4 Inch Size | BY7DZX 0122711 LF757DCDA-OSY-CFM 4-175 psi--Stainless Steel--Not Applicable€4,670.23
RFQ
WATTS LF757DCDA-OSY-CFM 6 Double Check Detector Assembly, Inline, Flanged Joint, 6 Inch Size | BY7DZY 0122712 LF757DCDA-OSY-CFM 6Stainless Steel-Inline-Stainless Steel--Not Applicable€8,457.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF757DCDA-DOSY-CFM 4 0124728 Double Check Detector Assembly, Inline, Flanged Joint, 4 Inch Size
€6,760.98 /unit