WATTS K-FLT-C5 Float, 200 Deg. F Max. Temp., 5 Inch Size | CB3JWP 0780329

WATTS K-FLT-C5 0780329 Float, 200 Deg. F Max. Temp., 5 Inch Size

Item: CB3JWP Model: K-FLT-C5Cross Ref: 0780329
In Stock

Get it by Monday, Sep 29

€108.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Float
Body Material Copper
Max. Operating Temp. 200°F
Mfr. Series FLT-C
Thread Size 1/4"-20

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Details:

Float, 200 Deg. F Max. Temp., 5 Inch Size

Product Variants

ProductModelFloat Dia.Thread SizeMax. Temp.Price
WATTS C10FLT Float, Max. Temperature 200 Degrees F | AD9TYM 4UV71 C10-FLT-3/8"-16200°F€437.65
WATTS C12FLT Float, Max. Temperature 200 Degrees F | AD9TYN 4UV72 C12-FLT-3/8"-16-€632.87
WATTS K-FLT-C8 Float, 200 Deg. F Max. Temp. | BY7QGX 0780333 K-FLT-C88"--€338.62
RFQ
WATTS C6-3-FLT Float, 200 Deg. F Max. Temp. | BZ9CXL 0780032 C6-3-FLT6"-200°F€125.69
RFQ
WATTS K-FLT-C6 Float, 200 Deg. F Max. Temp., 1/4-20 Female Thread | BZ9CZD 0780330 K-FLT-C66"--€125.69
WATTS K-FLT-C7 Float, 200 Deg. F Max. Temp., 5/16-18 Female Thread | BZ9CZE 0780332 K-FLT-C77"-200°F€218.55
WATTS K-FLT-C6-7 Float, 200 Deg. F Max. Temp., 5/16-18 Female Thread | BZ9CZG 0780331 K-FLT-C6-76"-200°F€125.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS K-FLT-C5 0780329 Float, 200 Deg. F Max. Temp., 5 Inch Size
€108.48 /unit