WATTS 97FB-CIB 12 Simplex Basket Strainer, 12 Inch Inlet, 12 Inch Outlet, 200 Psi Pressure | BY7JBY 0823062

WATTS 97FB-CIB 12 0823062 Simplex Basket Strainer, 12 Inch Inlet, 12 Inch Outlet, 200 Psi Pressure

Item: BY7JBY Model: 97FB-CIB 12Cross Ref: 0823062
Limited Availability
€12,596.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Basket Strainer
Body Material Cast Iron
Body Style Basket
Bolt Material Cast Iron
Cover Type Bolted Cap
Flange Material Cast Iron
Inlet Size 12"
Inlet Type Flanged Joint
Lead Not Present
Mfr. Series 97FB-CI Series
Outlet Size 12"
Outlet Type Flanged Joint
Plug Material Cast Iron
Screen Material Stainless Steel
Wog (psi) 200 psi

Product Details:

Simplex Basket Strainer, 12 Inch Inlet, 12 Inch Outlet, 200 Psi Pressure

Product Variants

ProductModelInlet SizeInlet Thread TypeBody PatternRetainer Cover TypePrice
WATTS 97FB-CIB 2 Simplex Basket Strainer, 2 Inch Inlet, 2 Inch Outlet, 200 Psi Pressure | BY7JBP 0823054 97FB-CIB 2-Not Applicable--€1,115.99
RFQ
WATTS 97FB-CIB 3 Simplex Basket Strainer, 3 Inch Inlet, 3 Inch Outlet, 200 Psi Pressure | BY7JBQ 0823056 97FB-CIB 3-Not ApplicableBasketBolted Cap€1,631.56
RFQ
WATTS 97FB-CIB 4 Simplex Basket Strainer, 4 Inch Inlet, 4 Inch Outlet, 200 Psi Pressure | BY7JBR 0823057 97FB-CIB 4-Not ApplicableBasketBolted Cap€2,148.72
RFQ
WATTS 97FB-CIB 2 1/2 Simplex Basket Strainer, 2 1/2 Inch x 2 1/2 Inch Size, 200 Psi Pressure | BY7JBT 0823055 97FB-CIB 2 1/265 mmNot Applicable--€1,486.64
RFQ
WATTS 97FB-CIB 5 Simplex Basket Strainer, 5 Inch Inlet, 5 Inch Outlet, 200 Psi Pressure | BY7JBU 0823058 97FB-CIB 5-Not Applicable--€3,202.27
RFQ
WATTS 97FB-CIB 6 Simplex Basket Strainer, 6 Inch Inlet, 6 Inch Outlet, 200 Psi Pressure | BY7JBV 0823059 97FB-CIB 6-Not ApplicableBasketBolted Cap€4,363.09
RFQ
WATTS 97FB-CIB 8 Simplex Basket Strainer, 8 Inch Inlet, 8 Inch Outlet, 200 Psi Pressure | BY7JBW 0823060 97FB-CIB 8-Not ApplicableBasketBolted Cap€7,381.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 97FB-CIB 12 0823062 Simplex Basket Strainer, 12 Inch Inlet, 12 Inch Outlet, 200 Psi Pressure
€12,596.11 /unit