WATTS 957NRPDA-DOSY-LM 8 Reduced Pressure Detector Assembly, Grooved Joint, 8 Inch Size, Stainless Steel | BY8WCQ 0113108

WATTS 957NRPDA-DOSY-LM 8 0113108 Reduced Pressure Detector Assembly, Grooved Joint, 8 Inch Size, Stainless Steel

Item: BY8WCQ Model: 957NRPDA-DOSY-LM 8Cross Ref: 0113108
Limited Availability
€19,116.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Reduced Press. Zone Assembly
Body Finish Plain
Body Style N Pattern
Fitting No
Inlet Size 8"
Inlet Type Grooved Joint
Material Stainless Steel
Max. Temp. 110°F
Max. Working Pressure 12.06 Bar
Meter Type No Meter
Min. Temp. 33°F
Operation Continuous
Outlet Size 8"
Outlet Type Grooved Joint
Series 957RPDA Series
Strainer No
Type Valve To Accessory
Valve Type Outside Stem And Yoke Gate Valve

Product Details:

Reduced Pressure Detector Assembly, Grooved Joint, 8 Inch Size, Stainless Steel

Product Variants

ProductModelMax. Working PressureBody MaterialInlet Thread TypeBody FinishMin. Temp.Body PatternPrice
WATTS 957NRPDA-DOSY-GPM 8 Reduced Pressure Detector Assembly, Grooved Joint, 8 Inch Size, Stainless Steel | BY8WCL 0113104 957NRPDA-DOSY-GPM 812.06 BarStainless SteelNot ApplicableStainless Steel0.5°C-€19,220.12
RFQ
WATTS 957-RPDA-OSY-CFM 2 1/2 Reduced Pressure Detector Assembly, Grooved Joint, 2 1/2 Inch Size | BZ7XNB 0111620 957-RPDA-OSY-CFM 2 1/2-Stainless Steel-Stainless Steel--€4,451.99
RFQ
WATTS 957NRPDA-OSY-CFM 10 Reduced Pressure Detector Assembly, Grooved Joint, 10 Inch Size, Stainless Steel | BZ7XNV 0111637 957NRPDA-OSY-CFM 10175 psi-Not Applicable---€22,783.52
RFQ
WATTS 957NRPDA-BFG-LM 6 Reduced Pressure Detector Assembly, Grooved Joint, 6 Inch Size, Stainless Steel | BZ9UWU 0111896 957NRPDA-BFG-LM 612.06 BarStainless SteelNot ApplicableStainless Steel0.5°C-€13,431.37
RFQ
WATTS 957NRPDA-BFG-LM 2 1/2 Reduced Pressure Detector Assembly, Grooved Joint, 2 1/2 Inch Size | BZ9UWV 0111893 957NRPDA-BFG-LM 2 1/2-Stainless SteelNot Applicable---€6,134.59
RFQ
WATTS 957NRPDA-BFG-LM 3 Reduced Pressure Detector Assembly, Grooved Joint, 3 Inch Size, Stainless Steel | BZ9UWX 0111894 957NRPDA-BFG-LM 3-Stainless SteelNot ApplicableStainless Steel--€6,650.82
RFQ
WATTS 957NRPDA-BFG-LM 4 Reduced Pressure Detector Assembly, Grooved Joint, 4 Inch Size, Stainless Steel | BZ9UWZ 0111895 957NRPDA-BFG-LM 4-Stainless SteelNot Applicable---€9,074.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 957NRPDA-DOSY-LM 8 0113108 Reduced Pressure Detector Assembly, Grooved Joint, 8 Inch Size, Stainless Steel
€19,116.23 /unit