WATTS 774DCDA-PIVXOSY-GPM 6 Double Check Detector Assembly, Flanged Joint, 6 Inch Size, Stainless Steel | CC2BRQ 0191624

WATTS 774DCDA-PIVXOSY-GPM 6 0191624 Double Check Detector Assembly, Flanged Joint, 6 Inch Size, Stainless Steel

Item: CC2BRQ Model: 774DCDA-PIVXOSY-GPM 6Cross Ref: 0191624
Limited Availability
€9,582.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Double Check Valve Assembly
Backflow Preventer Type Double Check Detector Assembly
Body Finish Plain
Bypass Size 3/4"
Fitting No
Inlet Size 6"
Inlet Type Flanged Joint
Material Stainless Steel
Max. Temp. 110°F
Max. Working Pressure 175 psi
Meter Type GPM
Min. Temp. 33°F
Operation Continuous
Outlet Size 6"
Outlet Type Flanged Joint
Seat Material Engineered Plastic
Series 774DCDA
Strainer No
Type Kit
Valve Type Post Indicator Valve

Product Details:

Double Check Detector Assembly, Flanged Joint, 6 Inch Size, Stainless Steel

Product Variants

ProductModelSeat MaterialBody FinishBody PatternMax. Working PressureMin. Temp.Inlet TypeOutlet SizeMeter TypePrice
WATTS 774DCDA-OSYXPIV-GPM 10 Double Check Detector Assembly, Flanged Joint, 10 Inch Size, Stainless Steel | BY4HHA 0191636 774DCDA-OSYXPIV-GPM 10-Stainless SteelNot Applicable-----€23,661.55
RFQ
WATTS SR774DCDA-OSY-CFM 10 Double Check Detector Assembly, Straight, Flanged Joint, 10 Inch Size | BY4JBW 0438096 SR774DCDA-OSY-CFM 10--------€24,370.24
RFQ
WATTS 774DCDA-OSY-CFM 12 Double Check Detector Assembly, Flanged Joint, 12 Inch Size, Stainless Steel | BY4JBX 0438084 774DCDA-OSY-CFM 12-Stainless SteelNot Applicable-----€29,816.40
RFQ
WATTS SR774DCDA-OSY-CFM 4 Double Check Detector Assembly, Straight, Flanged Joint, 4 Inch Size | BY4JBZ 0438090 SR774DCDA-OSY-CFM 4-Stainless Steel-12.1 Bar0.5°C---€7,602.33
RFQ
WATTS SR774DCDA-OSY-GPM 4 Double Check Detector Assembly, Straight, Flanged Joint, 4 Inch Size | BY4JCB 0438091 SR774DCDA-OSY-GPM 4-Stainless Steel------€7,602.33
RFQ
WATTS SR774DCDA-OSY-CFM 8 Double Check Detector Assembly, Straight, Flanged Joint, 8 Inch Size | BY4JCC 0438094 SR774DCDA-OSY-CFM 8-Stainless Steel------€17,834.02
RFQ
WATTS 774DCDA-OSY-GXG-GPM 4 Double Check Detector Assembly, Grooved Joint, 4 Inch Size, Stainless Steel | BY6TUA 0439535 774DCDA-OSY-GXG-GPM 4-Stainless SteelNot Applicable-----€8,008.33
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 774DCDA-PIVXOSY-GPM 6 0191624 Double Check Detector Assembly, Flanged Joint, 6 Inch Size, Stainless Steel
€9,582.07 /unit