WATTS 1675KIT12 Moveable Gas Connector Kit, 3/4 Inch Inner Dia., 12 Inch Length | BR3EKA 0242735

WATTS 1675KIT12 0242735 Moveable Gas Connector Kit, 3/4 Inch Inner Dia., 12 Inch Length

Item: BR3EKA Model: 1675KIT12Cross Ref: 0242735
Limited Availability
€500.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Gas Connector Kit
Connection Material Stainless Steel
Inside Dia. 3/4"
Length 12"

Product Details:

Moveable Gas Connector Kit, 3/4 Inch Inner Dia., 12 Inch Length

Product Variants

ProductModelConnection MaterialPrice
WATTS 1675KITPS 12 Moveable Gas Connector Kit, 3/4 Inch Inner Dia., 12 Inch Length | BR3EJZ 0242736 1675KITPS 12Stainless Steel€636.02
RFQ
WATTS 1675KITB2S72 Moveable Gas Connector Kit, 3/4 Inch Inner Dia., 72 Inch Length, 2 Swivel | BR3EKB 0242740 1675KITB2S72Stainless Steel€1,007.33
RFQ
WATTS 1675KITBUSHPS 48 Moveable Gas Connector Kit, 3/4 Inch Inner Dia., 48 Inch Length | BR3EKC 0242738 1675KITBUSHPS 48Stainless Steel€715.95
RFQ
WATTS 1675KITCKE36 Moveable Gas Connector Kit, 3/4 Inch Inner Dia., 36 Inch Length | BR3EKD 0242737 1675KITCKE36Stainless Steel€538.30
RFQ
WATTS 1675KITCKE 60 Moveable Gas Connector Kit, 3/4 Inch Inner Dia., 60 Inch Length | BR3EKE 0242739 1675KITCKE 60Stainless Steel€666.21
RFQ
WATTS 1675KITBPS48 Moveable Gas Connector Kit, 3/4 Inch Inner Dia., 48 Inch Length | BR3EKF 0242742 1675KITBPS48Stainless Steel€715.95
RFQ
WATTS 1675KITBPS 60 Moveable Gas Connector Kit, 3/4 Inch Inner Dia., 60 Inch Length | BR3EKG 0242744 1675KITBPS 60Stainless Steel€801.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 1675KIT12 0242735 Moveable Gas Connector Kit, 3/4 Inch Inner Dia., 12 Inch Length
€500.98 /unit