WATTS 1/4 LF215M1 0-50 Pressure Regulator 1/4 Inch 0 - 50 Psi | AF8EDB 25CC58

WATTS 1/4 LF215M1 0-50 0009840 Pressure Regulator 1/4 Inch 0 - 50 Psi

Item: AF8EDB Model: 1/4 LF215M1 0-50Cross Ref: 25CC58 / 0009840
7 In Stock

Ships within 2 days via

€757.47 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pressure Regulator
Adjustable Pressure Range 0 psi to 50 psi
Body Material Brass
Connection Type FNPT
Height 6"
Inlet Size 1/4"
Length 4 1/4"
Max. Pressure 300 psi
Max. Temp. 120°F
Outlet Size 1/4"
Pressure Adjustment Range 0 psi to 50 psi
Seal Material Buna N

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)11.43
Ship length (cm)19.37
Ship width (cm)11.27
HS code8481100020
Country of OriginUS

Product Variants

ProductModelStrainerDisc MaterialMin. Temp.Max. Operating Temp.Trim MaterialHigh Pressure Reduced Pressure RangeValve StyleMax. Temp.Price
WATTS 3/8 LF215M1 0-50 Pressure Regulator 3/8 Inch 0 - 50 Psi | AF8EDC 25CC59 LF215M1 0-50 3/8YesBuna N0°F120°FNot ApplicableNot ApplicableStandard-€794.83
WATTS LF215M1 0-20 1/4 Pressure Regulator, Female Thread, 1/4 Inch Size, Brass | BP3LKM 0009839 LF215M1 0-20 1/4----Not ApplicableNot Applicable--€763.25
WATTS LF215M1 0-8 1/4 Pressure Regulator, Female Thread, 1/4 Inch Size, Brass | BP3LKN 0009838 LF215M1 0-8 1/4----Not ApplicableNot ApplicableStandard120°F€763.25
WATTS LF215M1 0-20 3/8 Pressure Regulator, Female Thread, 3/8 Inch Size, Brass | BP3MHW 0009841 LF215M1 0-20 3/8----Not ApplicableNot Applicable--€819.03
WATTS LF215M0-8 3/8 Low Water Pressure Regulator, Female Thread, Fpt, 3/8 Inch Inlet, Brass | BP3XFZ 0125337 LF215M0-8 3/8----Not ApplicableNot Applicable--€819.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 1/4 LF215M1 0-50 0009840 Pressure Regulator 1/4 Inch 0 - 50 Psi
€757.47 /unit