WATTS 0191428 WATTS 0191428 | BZ2KNN 0191428

WATTS M300-BFG-GPM 8 0191428 Backflow Preventer Assembly, 8 Inch Nominal Size, Dual Check, 304 Stainless Steel

Item: BZ2KNN Model: M300-BFG-GPM 8Cross Ref: 0191428
Limited Availability
€16,166.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Backflow Preventer Assembly

Product Variants

ProductModelMeter TypeMax. Working PressureMin. Temp.Outlet SizeBody MaterialSeat MaterialInlet Thread TypeStrainerPrice
WATTS 0191427 WATTS 0191427 | BZ2KNP 0191427 M300-BFG-CFM 8CFM---Stainless SteelNot ApplicableNot ApplicableNo€16,166.19
RFQ
WATTS 0206611 WATTS 0206611 | CB7VNV 0206611 M300-BFG-LM 3No Meter175 psi33°F-Stainless SteelNot ApplicableNot ApplicableNo€6,613.14
RFQ
WATTS 0206614 WATTS 0206614 | CB7VNW 0206614 M300-BFG-LM 8No Meter---Stainless Steel-Not Applicable-€16,042.38
RFQ
WATTS 0206610 WATTS 0206610 | CB7VNY 0206610 M300-BFG-LM 2 1/2No Meter175 psi33°F2 1/2"Stainless SteelNot ApplicableNot ApplicableNo€5,841.59
RFQ
WATTS 0206612 WATTS 0206612 | CB7VPA 0206612 M300-BFG-LM 4No Meter175 psi33°F-Stainless Steel-Not Applicable-€8,488.26
RFQ
WATTS 0206613 WATTS 0206613 | CB7VPB 0206613 M300-BFG-LM 6No Meter---Stainless SteelNot ApplicableNot ApplicableNo€8,998.90
RFQ
WATTS M300-DOSY-LM 2 1/2 Double Check Detector Backflow Preventer Assembly, 2 1/2 Inch Size, SS | CB9UTK 0206377 M300-DOSY-LM 2 1/2No Meter12.06 Bar0.5°C2 1/2"Stainless SteelNot ApplicableNot ApplicableNo€6,137.39
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS M300-BFG-GPM 8 0191428 Backflow Preventer Assembly, 8 Inch Nominal Size, Dual Check, 304 Stainless Steel
€16,166.19 /unit