WALTER TOOLS XDMT2506160R-F55 WKP25S Carbide Milling Insert x Dmt2506160r-f55 | AD4ZUV 44T734

WALTER TOOLS XDMT2506160R-F55 WKP25S 6072405 Carbide Milling Insert x Dmt2506160r-f55

Item: AD4ZUV Model: XDMT2506160R-F55 WKP25SCross Ref: 44T734 / 6072405
7 In Stock

Ships within 2 days via

€72.45 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Milling Insert
Ansi Number XDMT2506160R-F55 WKP25S
Chip-breaker F55
Coating Chemical vapor deposition
Cutting Direction Right Hand
Grade Grade WKP25S
Inscribed Circle 0.984"
Material Carbide
Mounting Style Screw Held
No. Of Edges 2
Nose Radius 0.63"
Rake Positive
Shape Ball Nose
Style Positive
Thickness 0.236"
Workpiece Material Cast Iron, Steel

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)0.56
Ship length (cm)13.79
Ship width (cm)5.61
HS code8209000030
Country of OriginDE

Product Variants

ProductModelCorner RadiusIso NumberCutting Edge LengthWidthCoating ProcessInscribed CircleThicknessAnsi NumberPrice
WALTER TOOLS XDMT16T3095R-F55 WKP35S Carbide Milling Insert x Dmt16t3095r-f55 | AD4ZUD 44T699 XDMT16T3095R-F55 WKP35S0.47 mmXDMT16T3095R-F5515.93 mm9 mmCVD---€38.45
WALTER TOOLS XDMT2004125R-F55 WSM35 Carbide Milling Insert x Dmt2004125r-f55 | AD4ZUF 44T713 XDMT2004125R-F55 WSM350.6 mmXDMT2004125R-F5519.94 mm11.3 mmPVD----
RFQ
WALTER TOOLS XDMT2004127R-F55 WKP25S Carbide Milling Insert x Dmt2004127r-f55 | AD4ZUG 44T716 XDMT2004127R-F55 WKP25S0.63 mmXDMT2004127R-F5519.94 mm11.3 mmCVD---€50.07
WALTER TOOLS XDMT2004127R-F55 WKP35S Carbide Milling Insert x Dmt2004127r-f55 | AD4ZUH 44T718 XDMT2004127R-F55 WKP35S0.63 mmXDMT2004127R-F5519.94 mm11.3 mmCVD---€47.56
WALTER TOOLS XDMT2405150R-F55 WKP25S Carbide Milling Insert x Dmt2405150r-f55 | AD4ZUL 44T722 XDMT2405150R-F55 WKP25S-----0.945"0.221"XDMT2405150R-F55 WKP25S€66.34
WALTER TOOLS XDMT2405150R-F55 WKP35S Carbide Milling Insert x Dmt2405150r-f55 | AD4ZUM 44T724 XDMT2405150R-F55 WKP35S0.75 mmXDMT2405150R-F5523.94 mm13.5 mmCVD---€66.94
WALTER TOOLS XDMT2405150R-F55 WSM35 Carbide Milling Insert x Dmt2405150r-f55 | AD4ZUN 44T725 XDMT2405150R-F55 WSM350.75 mmXDMT2405150R-F5523.94 mm13.5 mmPVD----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS XDMT2506160R-F55 WKP25S 6072405 Carbide Milling Insert x Dmt2506160r-f55
€72.45 /unit