WALTER TOOLS TCGT110204-MM4 WSM20S Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, mm4 Chip-Breaker | CU9QGL 53WJ04

WALTER TOOLS TCGT110204-MM4 WSM20S 6844628 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, mm4 Chip-Breaker

Item: CU9QGL Model: TCGT110204-MM4 WSM20SCross Ref: 53WJ04 / 6844628
7 In Stock

Ships within 2 days via

€36.00 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Turning Insert
Chip-breaker Code MM4
Clearance Angle
Coating Process PVD
Corner Radius 0.4 mm
Cutting Application Turning
Cutting Depth 0.4 mm to 2 mm
Cutting Direction Neutral
Cutting Edge Length 11 mm
Inscribed Circle 1/4"
Insert Code TCGT21.51
Insert Holding Angle 40° to 60.0°
Insert Holding Type 40° To 60° Countersink Hole
Material Carbide
Number Of Cutting Edges 3
Primary Material Application Nickel, Stainless Steel, Titanium
Rake Positive
Secondary Material Application Steel
Shape Triangle
System Of Measurement Metric
Thickness 2.38 mm
Through Hole Inside Dia. 2.8 mm

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThicknessCutting DirectionClearance AngleInscribed CircleCorner RadiusInsert CodeChip-breaker CodeInsert StylePrice
WALTER TOOLS WCGT020104-FN2 WNN10 Drilling/Boring Insert | CU8LBR 60AC15 WCGT020104-FN2 WNN10--------€27.38
WALTER TOOLS WCGT020102-FN2 WNN10 Drilling/Boring Insert | CU8LBT 60AC14 WCGT020102-FN2 WNN10--------€28.09
WALTER TOOLS WNMG080412-MU5 WMP20S Triangle Turning Insert | CU9QAX 60AA51 WNMG080412-MU5 WMP20S--------€29.98
WALTER TOOLS WNGA080408TM-3 WBH10 Triangle Turning Insert | CU9QAY 60AC74 WNGA080408TM-3 WBH10--------€214.49
WALTER TOOLS WNMG080404-MS3 WSM10S Triangle Turning Insert | CU9QAZ 56TD39 WNMG080404-MS3 WSM10S--------€29.44
WALTER TOOLS WNMG080408-NRS WSM01 Triangle Turning Insert | CU9QBA 56TD42 WNMG080408-NRS WSM01--------€30.15
WALTER TOOLS WNMG080412-MU5 WPP10S Triangle Turning Insert | CU9QBB 60AA49 WNMG080412-MU5 WPP10S---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS TCGT110204-MM4 WSM20S 6844628 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, mm4 Chip-Breaker
€36.00 /unit