WALTER TOOLS SCMT120408-RM4 WSM30S Square Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 1/32 Inch Corner Radius | CU9PLY 53WF67

WALTER TOOLS SCMT120408-RM4 WSM30S 6839130 Square Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 1/32 Inch Corner Radius

Item: CU9PLY Model: SCMT120408-RM4 WSM30SCross Ref: 53WF67 / 6839130
7 In Stock

Ships within 2 days via

€30.35 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Turning Insert
Ansi Code SCMT432-RM4
Chip-breaker Code RM4
Clearance Angle
Coating Process PVD
Corner Radius 1/32"
Cutting Application Turning
Cutting Depth 0.6 mm to 5 mm
Cutting Direction Neutral
Cutting Edge Length 12.7 mm
Included Angle 90°
Inscribed Circle 1/2"
Insert Code SCMT432
Insert Holding Angle 40.0° to 60.0°
Insert Holding Type 40° To 60° Countersink Hole
Insert Style SCMT
Material Carbide
Number Of Cutting Edges 4
Primary Material Application Nickel, Stainless Steel, Titanium
Rake Positive
Shape Square
System Of Measurement Imperial
Thickness 3/16"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert CodeInsert StyleClearance AngleInscribed CircleThicknessCorner RadiusChip-breaker CodeNumber Of Cutting EdgesPrice
WALTER TOOLS SNMM250716-NRF WPP30S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 1/16 Inch Corner Radius | CU9PJW 53WX83 SNMM250716-NRF WPP30SSNMM154SNMM1"0.312"0.062"NRF4-
RFQ
WALTER TOOLS SNMM250716-NRR WPP20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 1/16 Inch Corner Radius | CU9PJX 53WX85 SNMM250716-NRR WPP20S---------
RFQ
WALTER TOOLS SNMM250916-NRF WPP20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 1/16 Inch Corner Radius | CU9PJY 53WX92 SNMM250916-NRF WPP20S---------
RFQ
WALTER TOOLS SNMM250924-HU5 WSM20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PJZ 60AC10 SNMM250924-HU5 WSM20S---------
RFQ
WALTER TOOLS SNMM250924-NRF WPP20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PKA 53WX97 SNMM250924-NRF WPP20S---------
RFQ
WALTER TOOLS SNMM250724-NRR WAK30 Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PKB 53WX89 SNMM250724-NRR WAK30---------
RFQ
WALTER TOOLS SNMM250924-NRF WPP30S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PKC 53WX98 SNMM250924-NRF WPP30S---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS SCMT120408-RM4 WSM30S 6839130 Square Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 1/32 Inch Corner Radius
€30.35 /unit