Flat Shipping
Flat Shipping at

WALTER TOOLS SCMT060204-FP4 WPP10S Square Turning Insert, 1/4 Inch Inscribed Circle, Neutral, 1/64 Inch Corner Radius | CU9PTB 53WE77

WALTER TOOLS SCMT060204-FP4 WPP10S Square Turning Insert, 1/4 Inch Inscribed Circle, Neutral, 1/64 Inch Corner Radius

Item: CU9PTB Model: SCMT060204-FP4 WPP10SCross Ref: 53WE77
Limited Availability

Get it by Monday, Sep 29

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

Item Turning Insert
Ansi Code SCMT2(1.5)1-FP4
Chip-breaker Code FP4
Clearance Angle
Coating Process CVD
Corner Radius 1/64"
Cutting Application Turning
Cutting Depth 1/10"
Cutting Direction Neutral
Cutting Edge Length 6.35 mm
Included Angle 90°
Inscribed Circle 1/4"
Insert Code SCMT22.51
Insert Holding Angle 40° to 60.0°
Insert Style SCMT
Material Carbide
Number Of Cutting Edges 4
Primary Material Application Steel
Rake Positive
Shape Square
System Of Measurement Imperial
Thickness 3/32"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert CodeInsert StyleClearance AngleInscribed CircleThicknessCorner RadiusChip-breaker CodeNumber Of Cutting EdgesPrice
WALTER TOOLS SNMM250716-NRF WPP30S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 1/16 Inch Corner Radius | CU9PJW 53WX83 SNMM250716-NRF WPP30SSNMM154SNMM1"0.312"0.062"NRF4-
RFQ
WALTER TOOLS SNMM250716-NRR WPP20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 1/16 Inch Corner Radius | CU9PJX 53WX85 SNMM250716-NRR WPP20S---------
RFQ
WALTER TOOLS SNMM250916-NRF WPP20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 1/16 Inch Corner Radius | CU9PJY 53WX92 SNMM250916-NRF WPP20S---------
RFQ
WALTER TOOLS SNMM250924-HU5 WSM20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PJZ 60AC10 SNMM250924-HU5 WSM20S---------
RFQ
WALTER TOOLS SNMM250924-NRF WPP20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PKA 53WX97 SNMM250924-NRF WPP20S---------
RFQ
WALTER TOOLS SNMM250724-NRR WAK30 Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PKB 53WX89 SNMM250724-NRR WAK30---------
RFQ
WALTER TOOLS SNMM250924-NRF WPP30S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PKC 53WX98 SNMM250924-NRF WPP30S---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS SCMT060204-FP4 WPP10S Square Turning Insert, 1/4 Inch Inscribed Circle, Neutral, 1/64 Inch Corner Radius