Flat Shipping
Flat Shipping at

WALTER TOOLS NCAI32-2425R-GX16-3 Indexable Boring Bar Screw Held Clamp | AF9MKY 30ER35

WALTER TOOLS NCAI32-2425R-GX16-3 Indexable Boring Bar Screw Held Clamp

Item: AF9MKY Model: NCAI32-2425R-GX16-3Cross Ref: 30ER35
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Indexable Boring Bar
Ansi Number NCAI32-2425R-GX16-3
Cutting Angle
Cutting Direction Right
Cutting Edge Angle
Insert Shape GX Grooving
Lead Angle 90°
Min. Bore Dia. 1.575"
Mounting Style Screw Held Clamp
Overall Length 12"
Rake Neutral
Shank Material High Speed Steel
Style 90 Degrees Boring And Facing
Type Coolant Thru

Shipping Info:

Ship weight (kg) 2.403
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)2.54
HS code8209000030
Country of OriginUS

Product Variants

ProductModelToolholder StyleShank Dia.Overall LengthCutting ApplicationCenter To Cutting TipShank LengthCutting DirectionMin. Bore Dia.Price
WALTER TOOLS NCAI32-4025R-GX16-1 Indexable Boring Bar Screw Held Clamp | AF9LME 30ER49 NCAI32-4025R-GX16-1Ncai40 mm-Grooving29.5 mm----
RFQ
WALTER TOOLS NCAI32-4025R-GX16-2 Indexable Boring Bar Screw Held Clamp | AF9LMF 30ER50 NCAI32-4025R-GX16-2Ncai40 mm-Grooving29.5 mm----
RFQ
WALTER TOOLS NCAI32-4025R-GX16-3 Indexable Boring Bar Screw Held Clamp | AF9LMG 30ER51 NCAI32-4025R-GX16-3Ncai40 mm-Grooving29.5 mm---€808.34
WALTER TOOLS NCCI20-2015L-GX09-1 Indexable Boring Bar Screw Held Clamp | AF9LMJ 30ET14 NCCI20-2015L-GX09-1Ncci20 mm-Circlip Grooves, Grooving13 mm50 mm---
RFQ
WALTER TOOLS NCCI20-2015R-GX09-1 Indexable Boring Bar Screw Held Clamp | AF9LMK 30ET15 NCCI20-2015R-GX09-1Ncci20 mm-Circlip Grooves, Grooving13 mm50 mm---
RFQ
WALTER TOOLS NCCI20-2525L-GX09-1 Indexable Boring Bar Screw Held Clamp | AF9LML 30ET16 NCCI20-2525L-GX09-1Ncci25 mm-Circlip Grooves, Grooving18 mm----
RFQ
WALTER TOOLS NCCI20-2525R-GX09-1 Indexable Boring Bar Screw Held Clamp | AF9LMM 30ET17 NCCI20-2525R-GX09-1Ncci25 mm-Circlip Grooves, Grooving18 mm----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS NCAI32-2425R-GX16-3 Indexable Boring Bar Screw Held Clamp