Flat Shipping
Flat Shipping at

WALTER TOOLS DNMG110408-RP5 WPP30S Diamond Turning Insert, Dnmg Insert, Neutral, 3/16 Inch Thick, 1/32 Inch Corner Radius | CU9MWQ 53UY89

WALTER TOOLS DNMG110408-RP5 WPP30S Diamond Turning Insert, Neutral, 3/16 Inch Thick, 1/32 Inch Corner Radius

Item: CU9MWQ Model: DNMG110408-RP5 WPP30SCross Ref: 53UY89
Limited Availability

Get it by Monday, Sep 29

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

Item Turning Insert
Ansi Code DNMG332-RP5 WPP30S
Clearance Angle
Corner Radius 1/32"
Cutting Application Turning
Cutting Depth 0.8 mm to 4 mm
Cutting Direction Neutral
Cutting Edge Length 11.63 mm
Included Angle 55°
Inscribed Circle 3/8"
Insert Code DNMG332
Insert Holding Type Straight Hole
Insert Style DNMG
Material Carbide
Number Of Cutting Edges 2
Primary Material Application Steel
Rake Negative
Shape Rhombic
System Of Measurement Imperial
Thickness 3/16"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert CodeClearance AngleCorner RadiusInsert StyleThicknessChip-breaker CodeInscribed CircleNumber Of Cutting EdgesPrice
WALTER TOOLS CCGT060202-X5 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGE 56MK49 CCGT060202-X5 WTP35--------€34.68
WALTER TOOLS CCGT060202-X5 WAK15 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGF 56MK50 CCGT060202-X5 WAK15--------€34.29
WALTER TOOLS CCGT060202-X15 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGG 56MK44 CCGT060202-X15 WTP35--------€34.68
WALTER TOOLS CCGT060202-X15 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGH 56MK45 CCGT060202-X15 WXM15--------€34.29
WALTER TOOLS CCGT060204-X5 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGJ 56MK52 CCGT060204-X5 WTP35--------€34.80
WALTER TOOLS CCGT060204-X15 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGK 56MK48 CCGT060204-X15 WXM15--------€33.90
WALTER TOOLS CCGT060204-X5 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGL 56MK53 CCGT060204-X5 WXM15--------€34.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DNMG110408-RP5 WPP30S Diamond Turning Insert, Neutral, 3/16 Inch Thick, 1/32 Inch Corner Radius