WALTER TOOLS DDJNR123C Indexable Turning and Profiling Tool Holder, DDJN Toolholder, 55 Deg. Diamond | CU9KBD 56PP57

WALTER TOOLS DDJNR123C 5097548 Indexable Turning and Profiling Tool Holder, DDJN Toolholder, 55 Deg. Diamond

Item: CU9KBD Model: DDJNR123CCross Ref: 56PP57 / 5097548
7 In Stock

Ships within 2 days via

€195.93 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tool Holder
Ansi Code DDJNR123C
Cutting Direction Right Hand
Insert Angle 55°
Insert Clearance Angle
Insert Holding Type Top And Hole Clamping
Insert Inscribed Circle 3/8"
Insert Shape Diamond
Overall Length 5"
Shank Height 3/4"
Shank Width 3/4"
Toolholder Style DDJN

Shipping Info:

Ship weight (kg) 0.374
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
Country of OriginSE

Product Variants

ProductModelInsert ShapeCutting DirectionOverall LengthShank WidthToolholder StyleApproach AngleInsert Holding TypeShank HeightPrice
WALTER TOOLS CRDCN3225P09-A Indexable Turning and Profiling Tool Holder, CRDC Toolholder, Round | CU9JWB 56RA09 CRDCN3225P09-A--------€410.76
WALTER TOOLS CRDCN3225P12-A Indexable Turning and Profiling Tool Holder, CRDC Toolholder, Round | CU9JWC 56RA10 CRDCN3225P12-A--------€410.76
WALTER TOOLS CRDNN2525M12-ID Indexable Turning and Profiling Tool Holder, CRDN Toolholder, Round | CU9JWD 56RA01 CRDNN2525M12-ID--------€321.86
WALTER TOOLS CRDNN3225P12-ID Indexable Turning and Profiling Tool Holder, CRDN Toolholder, Round | CU9JWE 56RA02 CRDNN3225P12-ID--------€321.86
WALTER TOOLS CRSNL3232P15-ID Indexable Turning and Profiling Tool Holder, CRSN Toolholder, Round | CU9JWF 56RA07 CRSNL3232P15-ID--------€397.58
WALTER TOOLS CRSNL2525X12-P Indexable Turning and Profiling Tool Holder, CRSN Toolholder, Round | CU9JWG 56RC69 CRSNL2525X12-P--------€495.30
WALTER TOOLS CRSNL2525M12-ID Indexable Turning and Profiling Tool Holder, CRSN Toolholder, Round | CU9JWH 56RA03 CRSNL2525M12-ID--------€321.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DDJNR123C 5097548 Indexable Turning and Profiling Tool Holder, DDJN Toolholder, 55 Deg. Diamond
€195.93 /unit