WALTER TOOLS C6-DSRNL-35065-12 Indexable Cutting Unit Head for External Turning, Left Hand, 103 mm Overall Length | CU8FCC 56PN72

WALTER TOOLS C6-DSRNL-35065-12 5042326 Indexable Cutting Unit Head for External Turning, Left Hand, 103 mm Overall Length

Item: CU8FCC Model: C6-DSRNL-35065-12Cross Ref: 56PN72 / 5042326
7 In Stock

Ships within 2 days via

€609.66 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item External
Cutting Direction Left Hand
Insert Holding Type Top And Hole Clamping
Overall Length 103 mm

Shipping Info:

Ship weight (kg) 1.2006
Ship height (cm)2.54
Ship length (cm)10.3
Ship width (cm)2.54
Country of OriginSE

Product Variants

ProductModelInsert Holding TypeCutting DirectionOverall LengthCoolant FedPrice
WALTER TOOLS C4-MTJNL-27050-16 Indexable Cutting Unit Head for External Turning, 74 mm Overall Length, Wedge Lock | CU8EZY 56PM21 C4-MTJNL-27050-16Wedge LockLeft Hand74 mm-€476.60
WALTER TOOLS C3-SVJBL-22040-11 Indexable Cutting Unit Head for External Turning, 59 mm Overall Length, Screw On | CU8FAA 56PW46 C3-SVJBL-22040-11Screw OnLeft Hand--€577.50
WALTER TOOLS C6-SVJBL-45065-16 Indexable Cutting Unit Head for External Turning, 103 mm Overall Length, Screw On | CU8FAB 56PW54 C6-SVJBL-45065-16Screw OnLeft Hand103 mm-€690.31
WALTER TOOLS C6-DCLNL-45065-19 Indexable Cutting Unit Head for External Turning, Left Hand, 103 mm Overall Length | CU8FAC 56PL51 C6-DCLNL-45065-19Top And Hole ClampingLeft Hand103 mm-€609.66
WALTER TOOLS C4-DSKNL-27050-12 Indexable Cutting Unit Head for External Turning, Left Hand, 77.05 mm Overall Length | CU8FAD 56PN48 C4-DSKNL-27050-12Top And Hole ClampingLeft Hand77.05 mm-€476.60
WALTER TOOLS C5-PDJNL-35060-11 Indexable Cutting Unit Head for External Turning, 90 mm Overall Length, Lever Lock | CU8FAE 56PX71 C5-PDJNL-35060-11Lever LockLeft Hand90 mm-€531.59
WALTER TOOLS C5-DDUNL-35060-15 Indexable Cutting Unit Head for External Turning, Left Hand, 90 mm Overall Length | CU8FAF 56PX83 C5-DDUNL-35060-15Top And Hole ClampingLeft Hand90 mm-€531.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS C6-DSRNL-35065-12 5042326 Indexable Cutting Unit Head for External Turning, Left Hand, 103 mm Overall Length
€609.66 /unit