WALTER SURFACE TECHNOLOGIES 54B133 WALTER SURFACE TECHNOLOGIES 54B133 | CX4WZD

WALTER SURFACE TECHNOLOGIES 54B133 Carbon Fiber Brush and Wand Attachment

Item: CX4WZD Model: 54B133Cross Ref: 38Y301
7 In Stock

Ships within 2 days via

€2,142.68 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Compatible Manufacturer Model Number 54D114, 54D214
Compatible Material Type Stainless Steel
For Use With Mfg No. 54D114, 54D214
Standards ASTM A967, NSF REGISTERED

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER SURFACE TECHNOLOGIES 54B133 Carbon Fiber Brush and Wand Attachment
€2,142.68 /unit