WALTER SURFACE TECHNOLOGIES 54B028 WALTER SURFACE TECHNOLOGIES 54B028 | CX4WXN

WALTER SURFACE TECHNOLOGIES 54B028 Narrow Cleaning Pad, Stainless Steel

Item: CX4WXN Model: 54B028Cross Ref: 813XH9
7 In Stock

Ships within 2 days via

€158.60 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Compatible Material Type Stainless Steel
For Use With Mfr. Model Number 54B017, 54B018, 54B038, 54B039
Includes Clamp Ring

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)0.25
Ship length (cm)4.57
Ship width (cm)2.29
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER SURFACE TECHNOLOGIES 54B028 Narrow Cleaning Pad, Stainless Steel
€158.60 /unit