WALDMANN 114043000-00801374 Machine Light, Linear, LED, 1,890 lm Max Brightness, 5000K, Bracket, 18W | CN2RMG 112544003-00011083 / 6PYH3

WALDMANN 114043000-00801374 Machine Light, Linear, LED, 1,890 lm Max Brightness, 5000K, Bracket, 18W

Item: CN2RMG Model: 114043000-00801374Cross Ref: 785RU2
7 In Stock

Ships within 2 days via

€367.42 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Task Light
Ballast Type No Ballast
Color Rendering Index 80
Dimmable Yes
Hazardous Location Specification Not Rated
Height 1"
Housing Material Aluminum, Plastic
Includes Bracket
Includes Bulb Yes
Lens Material Acrylic
Machine Light Type Linear
Machine Tool Light Type Linear Machine Tool Light
Mounting Type Bracket
Overall Length 35 1/5"
Overall Width 1"
Resistance Properties Dust Ignition Proof, Water Resistant
Special Features External Operation, Switchable
Switch Type No Switch
Tube Material Aluminum
Standards CE, CETLUS LISTED, ENERGY EFFICIENCY CATEGORY A/A+/A++, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.8847
Ship height (cm)2.54
Ship length (cm)89.41
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelWattageLighting TechnologyOperating VoltageIp RatingMounting TypeElectrical Connection TypeLamp LifeMounting LocationPrice
WALDMANN 114035000-00801346 Machine Light, Linear, LED, 630 lm Max Brightness, 5000K, Bracket, 6W, 22 to 26V DC | CN2RME 112544001-00011081 / 6PYH1 114035000-00801346----Bracket---€286.57
WALDMANN 114039000-00801355 Machine Light, Linear, LED, 1,260 lm Max Brightness, 5000K, Bracket, 12W | CN2RMF 112544002-00011082 / 6PYH2 114039000-00801355-LED22-26V DCIP54-M12 Connector60000 hrs.Surface€388.07
WALDMANN 114047000-00801394 Machine Light, Linear, LED, 2,520 lm Max Brightness, 5000K, Bracket, 24W | CN2RMH 112544004-00011084 / 6PYH4 114047000-0080139424 WLED22-26V DCIP54-M12 Connector60000 hrs.Surface€513.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALDMANN 114043000-00801374 Machine Light, Linear, LED, 1,890 lm Max Brightness, 5000K, Bracket, 18W
€367.42 /unit