Flat Shipping
Flat Shipping at

WAHL ST2200C-220B Soldering Iron Tester With British Plug | AF2AAC 6PFA3

WAHL ST2200C-220B Soldering Iron Tester With British Plug

Item: AF2AAC Model: ST2200C-220BCross Ref: 6PFA3
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,889.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Soldering Iron Tester with British Plug
Temp. Range 50° to 1300°

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)20.32
Ship length (cm)45.72
Ship width (cm)33.02
HS code9026802000
Country of OriginUS

Product Variants

ProductModelOperating VoltagePower SourcePrice
WAHL ST2200F-110 Soldering Iron Tester Degree Fahrenheit 110v | AE9ZZT 6PEZ8 ST2200F-110110V ACElectric Corded€3,143.74
WAHL ST2200C-110 Soldering Iron Tester Degree Celsius 110v | AE9ZZZ 6PFA0 ST2200C-110110V ACElectric Corded€3,012.14
WAHL ST2200C-220 Soldering Iron Tester Degree Celsius 220v | AF2AAA 6PFA1 ST2200C-220220V ACElectric Corded€1,628.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WAHL ST2200C-220B Soldering Iron Tester With British Plug
€2,889.32 /unit