VULCAN STX060U Spa/hot Tub Heater Thermostat 11-1/2 In | AB9MZJ 2E947

VULCAN STX060U Spa/hot Tub Heater Thermostat 11-1/2 In

Item: AB9MZJ Model: STX060UCross Ref: 2E947
7 In Stock

Ships within 2 days via

€485.69 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Spa and Hot Tub Heater
Control Thermostat Included
Control Type Mechanical Selector Dial
For Use With N15/03103/N15/03104
Heater Type Flow Through
Heating Method Flow Through
Length 11 1/2"
Overall Length 11 1/2"
Phase 1
Voltage 120/240V AC

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)23.11
Ship length (cm)36.83
Ship width (cm)24.64
HS code8516100080
Country of OriginUS

Product Details:

    • Control Thermostat (Included)
    • Inlet Size/Bushing Size (1-1/2" (F)NPT)

Product Variants

ProductModelVoltageMin. Flow RateHeater TypeLengthPhasePrice
VULCAN HTTR015U Spa/hot Tub Heater Thermostat 12 Inch 120v | AB9MZG 2E943 HTTR015U120V AC----€426.53
VULCAN HTTR060U Spa/hot Tub Heater Thermostat 20 Inch 240v | AB9MZH 2E945 HTTR060U240V15 GPMImmersion20"1€494.43
VULCAN STX060US Spa/hot Tub Heater 11-1/2 Inch 120/240v | AB9MZK 2E948 STX060US-----€394.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN STX060U Spa/hot Tub Heater Thermostat 11-1/2 In
€485.69 /unit