VULCAN OSF1514-750B Finned Strip Heater 14 Inch Length 1200 Degree F | AC9MWK 3HM55

VULCAN OSF1514-750B Finned Strip Heater 14 Inch Length 1200 Degree F

Item: AC9MWK Model: OSF1514-750BCross Ref: 3HM55
7 In Stock

Ships within 2 days via

€106.99 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Finned Strip Heater
Element Width 1 1/2"
Finish Nickel Plated
H X W Across Fins 1 3/8" x 2"
Includes Mounting Tabs
Material Nickel Plated Steel
Max. Sheath Temp. 1200°F
Mounting Dimension 13"
Mounting Type Surface Mount
Overall Length 14"
Phase 1
Screw Thread Size #10-32
Slotted Hole Length 1/2"
Slotted Hole Width 5/16"
Terminals Offset
Voltage 240V AC
Watt Density 22 W/sq. in.
Wattage 750 W
Standards E60605

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)3.81
Ship length (cm)35.56
Ship width (cm)6.35
HS code8516290090
Country of OriginUS

Product Details:

    • Slotted Hole Length (1/2")
    • Slotted Hole Width (5/16")

Product Variants

ProductModelPhaseVoltageWattageTerminalsOverall LengthMounting DimensionWatt DensityElement WidthPrice
VULCAN OSF1512-9008 Finned Strip Heater 12 Inch Length 1200 Degree F | AB9MYM 2E925 OSF1512-9008--------€82.02
VULCAN OSF1515-1250B Finned Strip Heater 240v 15-1/4 Inch Length | AB9MYN 2E926 OSF1515-1250B--------€99.48
VULCAN OSF1510-350B Finned Strip Heater 240v 10-1/2 Inch Length | AC9MWG 3HM49 OSF1510-350B--------€106.70
VULCAN OSF1510-475B Finned Strip Heater 240v 10-1/2 Inch Length | AC9MWJ 3HM51 OSF1510-475B--------€81.77
VULCAN OSF1517-1000B Finned Strip Heater 240v 17-7/8 Inch Length | AC9MWL 3HM59 OSF1517-1000B1240V AC1000 WOffset17 7/8"16 7/8"21 W/sq. in.1 1/2"€90.02
VULCAN OSF1517-750B Finned Strip Heater 240v 17-7/8 Inch Length | AC9MWM 3HM61 OSF1517-750B--------€96.32
VULCAN OSF1519-1000B Finned Strip Heater 240v 19-1/2 Inch Length | AC9MWN 3HM63 OSF1519-1000B--------€131.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN OSF1514-750B Finned Strip Heater 14 Inch Length 1200 Degree F
€106.99 /unit