VULCAN OS1430-750B Strip Heater 30-1/2 Inch Length 1200 Degree F | AC9MWB 3HM33

VULCAN OS1430-750B Strip Heater 30-1/2 Inch Length 1200 Degree F

Item: AC9MWB Model: OS1430-750BCross Ref: 3HM33
7 In Stock

Ships within 2 days via

€112.56 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Strip Heater
Includes Mounting Tabs
Material Stainless Steel
Max. Sheath Temp. 1200°F
Mounting Dimension 29 1/2"
Mounting Type Surface Mount
Phase 1
Screw Thread Size #10-32
Sheath Material Stainless Steel
Slotted Hole Length 1/2"
Slotted Hole Width 5/16"
Terminals Offset
Voltage 240V
Watt Density 10 W/sq. in.
Wattage 750 W

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)2.54
Ship length (cm)78.74
Ship width (cm)5.08
HS code8516808000
Country of OriginUS

Product Details:

    • Slotted Hole Length (1/2")
    • Slotted Hole Width (5/16")

Product Variants

ProductModelMPNPrice
VULCAN OS1223-750B Strip Heater 1200 Degree F 23-3/4 Inch Length | AC9MPC 3HL66 OS1223-750BOS1223-750B€94.87
VULCAN OS1417-750B Strip Heater 17-7/8 Inch Length 1200 Degree F | AC9MVW 3HM05 OS1417-750BOS1417-750B€87.13
VULCAN OS1421-750B Strip Heater 240v 21 Inch Length 1200 Degree F | AC9MVX 3HM13 OS1421-750BOS1421-750B€85.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN OS1430-750B Strip Heater 30-1/2 Inch Length 1200 Degree F
€112.56 /unit