VULCAN N15/3099 Control Thermostat For AB9MZG-2e946 | AB9MZL 2E949

VULCAN N15/3099 Control Thermostat For AB9MZG-2e946

Item: AB9MZL Model: N15/3099Cross Ref: 2E949
7 In Stock

Ships within 2 days via

€73.85 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Control Thermostat
For Use With Spa/Hot Tub Heaters
Temp. Range +60°F to +107°F
Thermostat Control Range +60°F to +107°F
Compatible Grainger Part Number 2E943, 2E945

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)4.57
Ship length (cm)17.27
Ship width (cm)9.14
HS code9032100060
Country of OriginUS

Product Details:

    • Temp. Differential (2 Degrees F)

Product Variants

ProductModelMPNPrice
VULCAN N15/3103 Control Thermostat For AB9MZJ AB9MZK | AB9MZM 2E951 N15/3103N15/3103€78.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN N15/3099 Control Thermostat For AB9MZG-2e946
€73.85 /unit