VULCAN HTTR060U Spa/hot Tub Heater Thermostat 20 Inch 240v | AB9MZH 2E945

VULCAN HTTR060U Spa/hot Tub Heater Thermostat 20 Inch 240v

Item: AB9MZH Model: HTTR060UCross Ref: 2E945
7 In Stock

Ships within 2 days via

€494.43 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Spa and Hot Tub Heater
Control Thermostat Included
Control Type Mechanical Selector Dial
For Use With N15/03099/N15/03101
Heater Type Immersion
Heater Voltage 240V AC
Heating Method Immersion
Kw 6 kW
Length 20"
Min. Flow Rate 15 GPM
Output Wattage 6 kW
Overall Width 22 1/2"
Phase 1
Voltage 240V

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)18.54
Ship length (cm)73.41
Ship width (cm)20.83
HS code8516100080
Country of OriginUS

Product Details:

    • Control Thermostat (Included)
    • Inlet Size/Bushing Size (1-1/4" NPT)

Product Variants

ProductModelVoltageMin. Flow RateHeater TypeLengthPhasePrice
VULCAN HTTR015U Spa/hot Tub Heater Thermostat 12 Inch 120v | AB9MZG 2E943 HTTR015U120V AC----€426.53
VULCAN STX060U Spa/hot Tub Heater Thermostat 11-1/2 In | AB9MZJ 2E947 STX060U-----€485.69
VULCAN STX060US Spa/hot Tub Heater 11-1/2 Inch 120/240v | AB9MZK 2E948 STX060US-----€394.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HTTR060U Spa/hot Tub Heater Thermostat 20 Inch 240v
€494.43 /unit