VULCAN HART NS-031-21 Nut, 0.45 Inch Length | AW4FEF

VULCAN HART NS-031-21 Nut, 0.45 In Wd.

Item: AW4FEF Model: NS-031-21
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Nut
Height 0.3"
Length 0.45"
Width 0.45"

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm)0.76
Ship length (cm)1.14
Ship width (cm)1.14
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART NS-031-21 Nut, 0.45 In Wd.