VULCAN HART 00-881998 Element Assembly, 5.05 Inch Length | AP4VVC

VULCAN HART 00-881998 Element Assembly, 5.05 Inch Length

Item: AP4VVC Model: 00-881998
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Element Assembly
Height 4.95"
Length 5.05"
Width 15.3"

Shipping Info:

Ship weight (kg) 2.94
Ship height (cm)12.57
Ship length (cm)38.86
Ship width (cm)12.83
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-881998 Element Assembly, 5.05 Inch Length