VULCAN HART 00-825100-00080 Cooling Fan, Azial, 230V, 50/60 Hz, 6.35 x 6.85 2.6 Inch Size | AP4NJQ

VULCAN HART 00-825100-00080 Cooling Fan, Azial, 230V, 50/60 Hz, 6.35 x 6.85 2.6 Inch Size

Item: AP4NJQ Model: 00-825100-00080
In Stock

Get it by Monday, Sep 29

€230.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cooling Fan
Height 2 3/5"
Length 6.35"
Width 6.85"

Shipping Info:

Ship weight (kg) 1.21
Ship height (cm)6.6
Ship length (cm)17.4
Ship width (cm)16.13
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-825100-00080 Cooling Fan, Azial, 230V, 50/60 Hz, 6.35 x 6.85 2.6 Inch Size
€230.17 /unit